Shop All Outdoor Lounge Sets
Deko Living
Tricarico Outdoor Patio Set and Firepit
Mfr # COP30901
Zoro # G709616806
original price:
$3,498.99
14% off
new price: $2,999.00
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,999.00
Free 30-Day Returns
Key Features
- Weight 175.67 lbs
- Length 63.95"
- Height 31.9"
- Material  Olyfin Fabric / Wicker
- Width 122.42"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deko Living
- MFR # COP30901
- Zoro # G709616806
- UPC # 671424742359
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Length | 63.95" |
Height | 31.9" |
Width | 122.42" |
Details
Weight | 175.67 lbs |
Material |  Olyfin Fabric / Wicker |
Weight Capacity | 4 |
Color | Grey |
Description
Our Tricarico Outdoor Patio Set and Gas Firepit Table collection brings exceptional comfort to your outdoor space. Its sleek powder coated rectangular iron structure will be an incredible upgrade addition to your backyard... relaxing summer nights, enjoying the warm glow of a cozy fire with family and friends.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Power Wheels, Ffy09 Dune Racer Motor Gearbox Assembly (FFY09 DUNE RACER MOTOR GEARBOX ASSEMBLY)
- STENS Mulching Blade For Exmark Lazer Z, Serial No. 540, 000 And Higher (355-275)
- B & K LOG RACK COVER BLACK 48"" (15213)
- BOND First-Cut Green-Dyed Bamboo (5-40HD)
- DEKO LIVING Avola Outdoor Patio Set and Firepit (COP30902)
- ADAMS MFG Table Side Woven Earth Brown (8071-60-3731)
- COMPAMIA 17.3 in. Marcel Resin Outdoor Chair, Dark Gray (ISP257-DGR)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- FLASH FURNITURE 30" Square Faux Teak Patio Table & 4 Club Chairs (XU-DG-104560064-GG)
- FLASH FURNITURE 30" Square Faux Teak Patio Table & 2 Club Chairs (XU-DG-104560062-GG)
- FLASH FURNITURE 4 Piece Dark Gray Outdoor Faux Rattan Set (DAD-SF-123T-DKGY-GG)
- Deko Living Outdoor Lounge Sets