Shop All Outdoor Lounge Sets
Deko Living
Outdoor Wicker Patio Sofa with Canopy & Ottoman Set
Mfr # COP30007
Zoro # G912005060
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Biege
- Height 76.5"
- Weight Capacity 1250 lbs
- Width 81.89"
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP30007
- Zoro # G912005060
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Height | 76.5" |
Width | 81.89" |
Length | 64.57" |
Details
Color | Biege |
Weight Capacity | 1250 lbs |
Material | Metal |
Commercial / Residential | Residential |
Upholstery Material | Polyester |
Shape | Rectangular |
Indoor/Outdoor | Outdoor |
Protective Cover | Yes |
Foam Type | 1.5 lb Dense Polyurethane 24 ILD |
Finish | Powder Coated |
Seating Capacity | 5 |
Item | Patio Conversation |
Assembly Required | Yes |
Description
Introducing our Outdoor Wicker Sofa with Canopy & Ottoman Set-a luxurious and versatile ensemble designed for comfort, style, and protection in any outdoor setting. Immerse yourself in the beauty of wicker combined with the resilience of a powder-coated frame, polyester material, polyurethane cushions, and all-weather resistance, all complemented by a retractable canopy for added shade. Transform your outdoor living space into a haven of comfort and style, whether you're hosting gatherings, savoring quiet moments, or seeking shelter from the sun, this set provides the perfect combination of durability, comfort, and versatility.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE Bug Stop Liquid Insect Killer 0.5 gal (HG-96921)
- VEXILAR Deptherm (104)
- STENS Engine Maintenance Kit For Kohler 12 789 01-S 785-600 (785-600)
- CHAMPION IRRIGATION Nozzle Brass Insert Half (SH-C)
- DEKO LIVING Outdoor 5-Person Patio Set & Coffee Table (COP30009)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- MANHATTAN COMFORT Noli Steel Rattan 4-Piece Patio Conversation Set with Cushions in Cream (OD-CV007-CR)
- MAYNE Mesa Chair x2 & Table Set - Red (8705-R)
- MANHATTAN COMFORT Fruttuo Swivel Steel Rattan 3-Piece Patio Conversation Set with Cushions in Grey (OD-CV018-GY)
- WOODARD CM FS Coral 4PC Seat Set (CPTV-2019-SET)
- MANHATTAN COMFORT Menton Steel Rattan 2-Piece Chair Lounge and 2 Seater with Coffee Table Patio Set in Grey (OD-CV009-GY)
- Deko Living Patio Furniture