Shop All Outdoor Lounge Sets
Deko Living
Outdoor Wicker Patio Sofa & Ottoman Set with Adjustable Table Height
Mfr # COP30010
Zoro # G512005064
Free Shipping & Returns
$1,515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Capacity 1750 lbs
- Width 120"
- Color Gray
- Material Metal
- Height 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP30010
- Zoro # G512005064
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Width | 120" |
Height | 25" |
Length | 62" |
Details
Weight Capacity | 1750 lbs |
Color | Gray |
Material | Metal |
Finish | Powder Coated |
Protective Cover | Yes |
Item | Patio Conversation |
Assembly Required | Yes |
Shape | Rectangular |
Indoor/Outdoor | Outdoor |
Seating Capacity | 7 |
Upholstery Material | Polyester |
Foam Type | 1.5 lb Dense Polyurethane 24 ILD |
Commercial / Residential | Residential |
Description
Introducing our Outdoor Wicker Sofa & Ottoman Set with Adjustable Coffee/Dining Table-a versatile and stylish ensemble designed to elevate your outdoor living space. Enjoy the perfect combination of comfort and functionality with a powder-coated frame, polyester material, polyurethane cushions, and all-weather resistance. Upgrade your outdoor area with the perfect combination of comfort and functionality, whether you're hosting gatherings, enjoying quiet moments, or dining al fresco, this ensemble provides an elevated outdoor experience that complements the beauty of your surroundings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS BEST DRYR VENT HOOD WHT 4X11 in. (110164)
- ILC Replacement For Flir Battery (T199365)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Lounge Chair/Loveseat Back Cushion, 25 x 15 x 4 Inch, Heather Indigo (62-066-INDIGO-EC)
- LEGACY MFG 50 In. Rv Water Hose (MTHSFRV550)
- DEKO LIVING Outdoor 5-Person Patio Set & Coffee Table (COP30009)
- MANHATTAN COMFORT Noli Steel Rattan 3-Piece Patio Conversation Set with Cushions in Cream (OD-CV006-CR)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- BAXTON STUDIO Nicholson Modern Blue Fabric and Grey Metal with Brown Rattan 4-PC Outdoor Patio Lounge Set (183-11756-Zoro)
- W UNLIMITED 6 in. Earth Adirondack Backyard Chair with Phone & Cup Holder, Red (SW2101RD-CH2OT2)
- LETRIGHT INDUSTRIALRP FS Novara 4PC Patio Set (545.0310.000)
- SAFAVIEH Bandele Living Patio Set, Natural & White - 4 Piece (PAT7506D)
- Deko Living Patio Furniture