Shop All Outdoor Lounge Sets
Deko Living
Outdoor Wicker Patio Sectional Sofa & Ottoman Set with Table
Mfr # COP30006
Zoro # G712005062
Free Shipping & Returns
$1,400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Height 32.28"
- Color Gray
- Length 85"
- Weight Capacity 1750 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP30006
- Zoro # G712005062
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Height | 32.28" |
Length | 85" |
Width | 95" |
Details
Material | Metal |
Color | Gray |
Weight Capacity | 1750 lbs |
Shape | Rectangular |
Protective Cover | Yes |
Seating Capacity | 7 |
Foam Type | 1.5 lb Dense Polyurethane 24 ILD |
Item | Patio Conversation |
Finish | Powder Coated |
Assembly Required | Yes |
Indoor/Outdoor | Outdoor |
Upholstery Material | Polyester |
Commercial / Residential | Residential |
Description
Introducing our Outdoor Wicker Sectional Sofa & Ottoman Set with Table-a stylish and versatile ensemble designed for comfort and durability in any outdoor setting. Enjoy the beauty of wicker combined with the resilience of a powder-coated frame, polyester material, polyurethane cushions, and all-weather resistance. Transform your outdoor living space into a haven of comfort and style, whether you're hosting gatherings or savoring quiet moments outdoors, this set provides the perfect combination of durability, comfort, and versatility
- •Powder-Coated Frame: The powder-coated frame ensures stability and durability. Resistant to rust and corrosion, the frame adds strength to the set, making it a reliable choice for outdoor furniture that withstands various weather conditions.
- •Comfortable Sectional Sofa Design: The sectional sofa design provides ample seating space for gatherings and relaxation. The modular pieces allow for flexible arrangement, adapting to different outdoor layouts and preferences.
- •Polyurethane Cushions for Comfort: Indulge in the comfort of polyurethane cushions that provide plush support for extended periods of lounging. The cushions are designed to withstand outdoor conditions, ensuring both comfort and durability.
- •Versatile Ottoman for Added Seating or Footrest: The included ottoman adds versatility to the set, serving as an additional seating option or a comfortable footrest. Arrange the pieces to create a personalized seating arrangement that suits your outdoor space.
- •All-Weather Resistant: Designed to withstand the elements, this outdoor furniture set is all-weather resistant. Whether it's rain or shine, the materials used ensure that your sectional sofa set retains its beauty and functionality over time.
- •Convenient Table for Practicality: The set includes a table, providing a convenient surface for drinks, snacks, or decor. This practical addition enhances the functionality of the set, making it ideal for outdoor entertaining.
- •Easy Maintenance: Simplify your outdoor living with easy maintenance. The materials used in this sectional sofa set are designed to resist stains and are easy to clean, allowing you to spend more time enjoying your outdoor space.
- •Natural Integration with Surroundings: Allow the wicker sectional sofa set to seamlessly integrate with the natural beauty of your outdoor surroundings. Whether placed on a patio or amidst a garden, this set enhances the overall ambiance of your outdoor space.
- •Easy Assembly: Setting up your outdoor wicker sectional sofa set is hassle-free with easy assembly instructions. Spend more time enjoying the comfort and style of your outdoor retreat with minimal effort in setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE STEP ICE MELT SURE PAWS 20LB (752907)
- FLASH FURNITURE 4PK Black Outdoor Barstools with Flex Material (4-JJ-092H-GG)
- BRIGGS & STRATTON KEY SET (691959)
- U S PUMICE PoolSpa Cleaner Brick (PB-12)
- DEKO LIVING Avola Outdoor Patio Set and Firepit (COP30902)
- DEKO LIVING Tricarico Outdoor Patio Set and Firepit (COP30901)
- W UNLIMITED 6 in. Earth Adirondack Backyard Chair with Phone & Cup Holder, Red (SW2101RD-CH2OT2)
- INVERNACULO Lana Outdoor Wicker Furniture Set with Wicker Coffee Table, Brown - 4 Piece (IN3122595)
- PLASTICOS MQ 4-Piece Loveseat Set with Luxury Cushions (437-WEN)
- LEISUREMOD Chelsea 7-Piece Patio Sectional And Fire Pit Table Black Aluminum With Blue Cushions (CSFBL-7BU)
- BAXTON STUDIO Nicholson Modern Blue Fabric and Grey Metal with Brown Rattan 4-PC Outdoor Patio Lounge Set (183-11756-Zoro)
- Deko Living Patio Furniture