Shop All Patio Club Chairs & Chaise Lounges
Deko Living
Outdoor Rocking Patio Lounge Chair
Mfr # COP20202
Zoro # G912005084
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33.47"
- Material Steel
- Capacity 250 lbs
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP20202
- Zoro # G912005084
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 33.47" |
Overall Width | 24.4" |
Depth | 60-1/4 in |
Details
Material | Steel |
Capacity | 250 lbs |
Finish | Powder Coated |
Item | Outdoor Rocking Lounge Chair |
Color | Gray |
Indoor/Outdoor | Outdoor |
Assembly Required | Yes |
Upholstery Material | Textilene |
Commercial / Residential | Residential |
Shape | Rectangular |
Seating Capacity | 1 |
Description
Introducing our Outdoor Rocking Lounge Chair-the perfect blend of comfort, style, and relaxation for your outdoor space. Experience the soothing motion of rocking as you unwind and enjoy the beauty of nature. Whether you're seeking a peaceful spot for contemplation or a stylish seat for socializing, this chair brings together comfort and design for an elevated outdoor experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR PAWS Wee-Wee Super Absorbent Pads 22Ct Wht 24 (100517145)
- CLASSIC ACCESSORIES Veranda Cover, Med, Sofa/Loveseat, 35"x78" (72922)
- A & I PRODUCTS Lower Lift Arm (RH), Cat. 1 34.7" x3" x0.5" (A-D0NN555D)
- KEMP USA 50" Rescue Tube w/ GUARD Logo, Orange (10-201-ORG)
- DEKO LIVING Outdoor Patio Swing Chair with Canopy (COP20204)
- LEISUREMOD Beige Wicker Hanging Egg Swing Chair with Light Grey Cushions (ESCBG-40LGR)
- FLASH FURNITURE Gray/Gray Armless Faux Teak Patio Dining Chair (SB-CA108-GRY-GG)
- GRACIOUS LIVING Adirondack II Adirondack Chair, 2934 in W, 3514 in D, 3312 in H, Resin Seat (11617-26ADI)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Round Back (CO-3-SKY-GG)
- BRUJULA 350 lbs Outdoor Furniture Complete Patio PE Wicker Rattan Garden Dining Set - 7 Piece - Black (BR2215539)
- BRUJULA 4 Piece Outdoor Furniture Complete Patio PE Wicker Rattan Garden Set, Black (BR2558525)
- Deko Living Patio Furniture