Shop All Patio Club Chairs & Chaise Lounges
Deko Living
Outdoor Rocking Patio Egg Chair with Gray Upholstery
Mfr # COP20210BLK
Zoro # G212005074
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 59.84"
- Color Gray
- Material Steel
- Finish Powder Coated
- Overall Width 34.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP20210BLK
- Zoro # G212005074
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 59.84" |
Overall Width | 34.25" |
Depth | 37.4 in |
Details
Color | Gray |
Material | Steel |
Finish | Powder Coated |
Item | Outdoor Egg Chair |
Capacity | 250 lbs |
Indoor/Outdoor | Outdoor |
Seating Capacity | 1 |
Shape | Round |
Foam Type | 1.5 lb Dense Polyurethane 24 ILD |
Upholstery Material | Polyester |
Commercial / Residential | Residential |
Assembly Required | Yes |
Description
Introducing our Outdoor Rocking Egg Chair with Gray Upholstery-a modern and comfortable addition to your outdoor living space. Immerse yourself in the cozy embrace of this stylish rocking egg chair, designed for both relaxation and contemporary flair. Whether you're seeking a cozy spot for solitary contemplation or a stylish seat for socializing, this rocking egg chair combines modern design with comfort for an elevated outdoor experience and transform your outdoor area into a haven of relaxation.
- •Stylish Egg Chair Design: Enhance the aesthetics of your outdoor space with the stylish and contemporary design of the egg chair. Its unique shape and gray upholstery create a modern focal point, adding a touch of sophistication to your patio or garden.
- •Plush Gray Upholstery: Indulge in the comfort of plush gray upholstery that complements the sleek design of the egg chair. The neutral gray color adds a sophisticated and versatile element, seamlessly blending with various outdoor decor styles.
- •Generous Seating Space: Designed for comfort and relaxation, the egg chair provides a generous seating space. Curl up and enjoy the cocoon-like comfort, creating a personal retreat in your outdoor oasis.
- •Durable and Weather-Resistant Construction: Crafted with durability in mind, the outdoor rocking egg chair is built to withstand the elements. The weather-resistant construction ensures longevity, allowing you to enjoy the chair's comfort and style in different outdoor conditions.
- •Versatile Outdoor Elegance: Whether placed on a patio, deck, or nestled in a garden corner, this egg chair seamlessly integrates with various outdoor settings. Its versatile design enhances the overall elegance of your outdoor space.
- •Easy Maintenance: Simplify your outdoor living with easy maintenance. The materials used in the egg chair are designed to resist stains and are easy to clean, allowing you to spend more time enjoying your outdoor retreat and less time on upkeep.
- •Natural Integration with Surroundings: Allow the rocking egg chair to seamlessly integrate with the natural beauty of your outdoor surroundings. Whether surrounded by greenery or overlooking a scenic view, this chair enhances the overall ambiance of your outdoor space.
- •Easy Assembly: Setting up your outdoor rocking egg chair is hassle-free with easy assembly instructions. Spend more time relaxing and less time on complicated setup, and start enjoying the comfort and style of your outdoor retreat.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNILAND All South Brand All-Purpose Lawn Fertilizer For All Grasses 6000 sq ft (056402)
- FISKARS 8 in x 46 in Round Point Digging Shovel (396690-1001)
- SWISHER Bushing-Stepped Height Adjust (10579)
- HILAND Glass Wind Screen - 22 Round (AWS-RND22)
- DEKO LIVING Outdoor Patio Swing Chair with Canopy (COP20204)
- GROSFILLEX Victoria Armchair, Sand, PK4 (US214066)
- W UNLIMITED Leisure Brown Wicker Outdoor Lounge Chair Set 4 Piece (SW1616-4CH)
- WOODARD CM Uptown Coil Spr Rocker (RXWD-25)
- SUNCAST Elements Dove Gray Rocking Chair with Storage (BMRC1000)
- EAST END IMPORTS Sojourn Outdoor Patio Armchair- Espresso Orange (EEI-1913-EXP-ORA)
- GCI OUTDOOR RED Kickback Rocker (410144)
- Deko Living Patio Furniture