Shop All Patio Club Chairs & Chaise Lounges
Deko Living
Outdoor Rocking Patio Egg Chair with Beige Upholstery
Mfr # COP20210BWN
Zoro # G312005059
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 34.25"
- Finish Powder Coated
- Overall Height 59.84"
- Color Biege
- Capacity 250 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP20210BWN
- Zoro # G312005059
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 34.25" |
Overall Height | 59.84" |
Depth | 37.4 in |
Details
Finish | Powder Coated |
Item | Outdoor Egg Chair |
Color | Biege |
Capacity | 250 lbs |
Material | Steel |
Foam Type | 1.5 lb Dense Polyurethane 24 ILD |
Assembly Required | Yes |
Shape | Round |
Commercial / Residential | Residential |
Indoor/Outdoor | Outdoor |
Seating Capacity | 1 |
Upholstery Material | Polyester |
Description
Introducing our Outdoor Rocking Egg Chair with Biege Upholstery-a modern and comfortable addition to your outdoor living space. Immerse yourself in the cozy embrace of this stylish rocking egg chair, designed for both relaxation and contemporary flair. Whether you're seeking a cozy spot for solitary contemplation or a stylish seat for socializing, this rocking egg chair combines modern design with comfort for an elevated outdoor experience and transform your outdoor area into a haven of relaxation.
- •Stylish Egg Chair Design: Enhance the aesthetics of your outdoor space with the stylish and contemporary design of the egg chair. Its unique shape and gray upholstery create a modern focal point, adding a touch of sophistication to your patio or garden.
- •Plush Gray Upholstery: Indulge in the comfort of plush gray upholstery that complements the sleek design of the egg chair. The neutral gray color adds a sophisticated and versatile element, seamlessly blending with various outdoor decor styles.
- •Generous Seating Space: Designed for comfort and relaxation, the egg chair provides a generous seating space. Curl up and enjoy the cocoon-like comfort, creating a personal retreat in your outdoor oasis.
- •Durable and Weather-Resistant Construction: Crafted with durability in mind, the outdoor rocking egg chair is built to withstand the elements. The weather-resistant construction ensures longevity, allowing you to enjoy the chair's comfort and style in different outdoor conditions.
- •Versatile Outdoor Elegance: Whether placed on a patio, deck, or nestled in a garden corner, this egg chair seamlessly integrates with various outdoor settings. Its versatile design enhances the overall elegance of your outdoor space.
- •Easy Maintenance: Simplify your outdoor living with easy maintenance. The materials used in the egg chair are designed to resist stains and are easy to clean, allowing you to spend more time enjoying your outdoor retreat and less time on upkeep.
- •Introducing our Outdoor Rocking Egg Chair with Gray Upholstery – a modern and comfortable addition to your outdoor living space. Immerse yourself in the cozy embrace of this stylish rocking egg chair, designed for both relaxation and contemporary flair. Whether you're seeking a cozy spot for solitary contemplation or a stylish seat for socializing, this rocking egg chair combines modern design with comfort for an elevated outdoor experience and transform your outdoor area into a haven of relaxation.
- •Easy Assembly: Setting up your outdoor rocking egg chair is hassle-free with easy assembly instructions. Spend more time relaxing and less time on complicated setup, and start enjoying the comfort and style of your outdoor retreat.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Cultivator Garden 3 Tines 9 In (PS-60933L)
- GOFIT Body Composition Scale (GF-SCALE-BC)
- OREGON Edger Blade (40-002)
- BILLY GOAT Cable, For Use with 5NLJ1 (350408-S)
- DEKO LIVING Outdoor Patio Swing Chair with Canopy (COP20204)
- PRIME PRODUCTS Prime Prodct 139003 Clip On Chair Table (P2D-139003)
- CLAUSTRO Tulip 3 Piece Metal Conversation Seating Set in White Satin (CL2613674)
- PROPATION Cedar Adirondack Collection (PR51800)
- FLASH FURNITURE White Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-WH-GG)
- SUNCAST Elements Rocking Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMRC1020)
- SUNCAST Elements Adirondack Chair with Storage and Two-Tone Dove Gray and Ice Cube collection (BMAC1020)
- Deko Living Patio Furniture