Shop All Patio Sofas & Loveseats
Deko Living
Outdoor Patio Lounge Daybed with Canopy
Mfr # COP20201
Zoro # G612005056
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 53.15"
- Capacity 500 lbs
- Overall Height 70.87"
- Overall Length 76.77"
- Color Black / White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP20201
- Zoro # G612005056
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Width | 53.15" |
Overall Height | 70.87" |
Overall Length | 76.77" |
Details
Capacity | 500 lbs |
Color | Black / White |
Material | Steel |
Item | Outdoor Lounge Daybed |
Shape | Rectangular |
Assembly Required | Yes |
Finish | Powder Coated |
Seating Capacity | 2 |
Commercial / Residential | Residential |
Indoor/Outdoor | Outdoor |
Upholstery Material | Textilene |
Description
Introducing the Deko Living Outdoor Patio Lounge Daybed with Canopy-a luxurious and versatile addition to your outdoor living space. Experience ultimate relaxation and comfort as you unwind beneath the shade of a stylish canopy on this chic daybed. Whether you're seeking a tranquil space for relaxation or a stylish spot for entertaining, this daybed offers the perfect blend of comfort, elegance, and functionality.
- •Ample Seating Space: Designed for comfort and spaciousness, the daybed offers ample seating space for you and your guests. Stretch out and relax, or gather around for intimate conversations in style.
- •Elegant Canopy for Sun Protection: Escape the heat with the elegant canopy that provides shade and protection from the sun. The adjustable canopy allows you to customize your level of shade, ensuring a comfortable lounging experience throughout the day.
- •Versatile Outdoor Design: Crafted with versatility in mind, the daybed seamlessly fits into various outdoor settings. From poolside lounging to a cozy corner on your patio, this piece enhances the aesthetics of your outdoor space.
- •Weather-Resistant Materials: Constructed with weather-resistant materials, this daybed is built to withstand the elements, ensuring durability and longevity. Enjoy the luxury of outdoor lounging without worrying about the impact of changing weather conditions.
- •Plush Cushions for Comfort: Indulge in the plush comfort of cushions designed for relaxation. Sink into soft, supportive cushions that enhance the overall comfort of the daybed, creating a cozy haven for you and your guests.
- •Sturdy Construction and Quality Craftsmanship: Built with sturdy construction and quality craftsmanship, this daybed ensures stability and durability. The premium materials used in its design contribute to both its aesthetic appeal and long-lasting performance.
- •Easy Maintenance and Cleaning: Simplify your outdoor living with easy maintenance and cleaning. The materials used in the daybed are designed to resist stains and are easy to clean, allowing you to enjoy your outdoor oasis without unnecessary hassle.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose To Pipe Adapter, Double Female (4KG85)
- ZEP 2 gal Handheld Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 40 in Hose Length (785501)
- MTD Seal-Rubber-Baffle (723-0438)
- MICHIGAN PEAT CO 40Qt Baccto Lite (1440P)
- SUNCAST Elements Dove Gray Loveseat with Storage (BMWB5000DG)
- FLASH FURNITURE Black Sectional with Storage & Charcoal Cushions (GM-201108-SEC-CH-GG)
- VIFAH Malibu Outdoor Patio 5-foot Wood Garden Bench (V023-1)
- HANOVER Cortino Commercial-Grade Aluminum Sofa with Plush Sunbrella Cushions (CORTSOFA-GMASH)
- FLOWERHOUSE Hanging Pumpkin Patio Loveseat Butterfly Black (FHPC100BF)
- FLASH FURNITURE Light Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-GG)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Loveseat (FOXHLLVST-GMASH)
- Deko Living Patio Sofas & Loveseats