Shop All Patio Club Chairs & Chaise Lounges
Deko Living
Outdoor Patio Lounge Chair with Canopy
Mfr # COP20203
Zoro # G312005066
original price:
$283.99
50% off
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250 lbs
- Overall Width 28.75"
- Overall Height 74.8"
- Color Gray
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP20203
- Zoro # G312005066
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 28.75" |
Overall Height | 74.8" |
Depth | 64.96 in |
Details
Capacity | 250 lbs |
Item | Outdoor Lounge Chair |
Color | Gray |
Finish | Powder Coated |
Material | Steel |
Upholstery Material | Textilene |
Foam Type | 1.5 lb Dense Polyurethane 24 ILD |
Indoor/Outdoor | Outdoor |
Shape | Rectangular |
Seating Capacity | 1 |
Assembly Required | Yes |
Commercial / Residential | Residential |
Description
Introducing our Outdoor Lounge Chair with Canopy-a stylish and comfortable retreat for your outdoor space. Enjoy the perfect blend of shade, relaxation, and sophistication as you unwind beneath the canopy in this thoughtfully designed lounge chair. Whether you're seeking a shaded spot for quiet contemplation or a stylish seat for socializing, this chair combines functionality and design for an elevated outdoor experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA CABLE HATCH, MED ROUND, BLACK, CARDED (A10-2137BKVP)
- DRAMM Rainselect 9 Spray Aluminum Watering Wand (7806698)
- STENS Air Filter For Tecumseh Vertical Engines Lev115 Lev120 (100-317)
- MTD Tire-Tiller Ag (734-04163A)
- DEKO LIVING Outdoor Patio Swing Chair with Canopy (COP20204)
- FLASH FURNITURE Navy/White PE Rattan Folding Bistro Chairs, 2PK (2-FV-FWA086-NVY-WHT-GG)
- TAFEE Outdoor Adirondack Chair, Grey, 2PK (OC-GD-2-GREY)
- SAFAVIEH 37.4 x 28.3 x 32.7 in. Brizio Adirondack Rocking Chair, Teak (PAT7042A)
- FROST KING Lawn Chair Screws (ZP1)
- FLASH FURNITURE Dk Gray Rattan Chair w/All-Weather Lt Gray Cushion (DAD-SF2-1-DKGY-GG)
- JUL HOME Solid Wood Adirondack Chair (SW2006NV)
- Deko Living Outdoor Chairs