Shop All Hammocks
Deko Living
Outdoor Hammock Patio Lounge Daybed with Canopy
Mfr # COP20207
Zoro # G612005070
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Foam Type 1.5 lb Dense Polyurethane 24 ILD
- Upholstery Material Textilene
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP20207
- Zoro # G612005070
- Country of Origin China
- Category Hammocks
Dimensions
Depth | 98.43 in |
Height | 76.38 in |
Width | 74.4 in |
Details
Indoor/Outdoor | Outdoor |
Foam Type | 1.5 lb Dense Polyurethane 24 ILD |
Upholstery Material | Textilene |
Item | Lounge Daybed |
Material | Steel |
Color | White |
Assembly Required | Yes |
Weight Capacity | 500 lb |
Shape | Rectangular |
Seating Capacity | 2 |
Finish | Powder Coated |
Commercial / Residential | Residential |
Description
Introducing our Outdoor Hammock Lounge Daybed with Canopy-a blissful and stylish retreat for your outdoor sanctuary. Immerse yourself in the gentle sway of a hammock, protected by a canopy that adds shade and sophistication to your outdoor lounging experience. Whether you're seeking a shaded spot for quiet contemplation or a blissful seat for socializing, this daybed combines the timeless allure of a hammock with the sophistication of a canopy for an elevated outdoor experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUGGY BANDS BuggyBands Insect Repellent Wristband Wrist Band For Mosquitoes/Other Flying Insects (7MF4009-2)
- STENS Valve Seating Tool For For Hand-Grinding Unslotted Valves; 750-224 (750-224)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 48 in L Wood Handle (49150)
- BARKER Barker 11310 Tote-Along Tow Bracket (11310)
- SEASONAL TRENDS Hammock Chair, 73 cm 2874 in W, 60 cm 2362 in D, 91 cm 3583 in H, Tan Frame (TA-702BKASST)
- TRUE BLUE HAMMOCK FILTER 24X240X1 in. (G24201)
- WOWMTN Heavy Duty 1200lb Capacity Swing and Hammock Hangers for Wood or Concrete 2-Set (4Q2T)
- PROPATION Refuge Lite Hammock- Earlgrey (PR3031548)
- ALGOMA NET Algoma Net Company 4709C 15 ft. Russian Pine Hardwood Arc Frame (4709C)
- BLISS HAMMOCKS 60" Wide Cotton Rope Hammock w/ Spreader Bar, S Hooks, & Chains | 450 Lbs Capacity (Blue) (BH-410BLU)
- HASTINGS HOME Portable Hammock with Stand, Blue (670181GUE)
- Deko Living Patio Furniture