Shop All Patio Sofas & Loveseats
Deko Living
Outdoor Gray Rectangular Patio Daybed
Mfr # COP30504DGRY
Zoro # G512005071
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 78.75"
- Overall Width 58"
- Material Aluminum
- Capacity 500 lbs
- Overall Height 77.17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP30504DGRY
- Zoro # G512005071
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Length | 78.75" |
Overall Width | 58" |
Overall Height | 77.17" |
Details
Material | Aluminum |
Item | Patio Daybed |
Capacity | 500 lbs |
Color | Gray |
Upholstery Material | Polyester |
Commercial / Residential | Residential |
Seating Capacity | 2 |
Finish | Powder Coated |
Indoor/Outdoor | Outdoor |
Shape | Rectangular |
Foam Type | 1.5 lb Dense Polyurethane 24 ILD |
Assembly Required | Yes |
Description
Introducing our Outdoor Rectangular Patio Daybed-a luxurious and comfortable retreat for your outdoor sanctuary. Experience the perfect blend of style and durability with a powder-coated frame, polyester material, polyurethane cushions, and all-weather resistance. Transform your outdoor area into a haven of comfort and style, whether you're seeking a solitary spot for relaxation or a chic seat for socializing, this daybed provides an elevated outdoor experience that complements the beauty of your surroundings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Pipe Exhaust (24 382 03-S)
- TEXAS HAYNET Square Bale Hay Net (3703)
- MTD Blade Set-54 2 In (490-110-C143)
- A.R. NORTH AMERICA Turbo Nozzle (ROTOJET400-055)
- DEKO LIVING Outdoor Acacia Wood Patio Bench/Lounge w/ Fold Down Center Table & Side Panels (COP20209)
- MOOOTTO 7-Pieces PE Rattan Wicker Patio Dining Sectional Cusions Sofa Set (TBZOKX-016GRHY)
- MOOOTTO 7-Pieces PE Rattan Wicker Patio Dining Sectional Cusions Sofa Set (TBZOKX-016BNHY)
- FLASH FURNITURE Seneca Brown Faux Rattan Sofa with All-Weather Navy Cushions (DAD-SF1-3-BNNV-GG)
- FLASH FURNITURE Black Loveseat with Storage & Beige Cushions (GM-201108-2S-GY-GG)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- FLOWERHOUSE Hanging Pumpkin Patio Loveseat Butterfly Black (FHPC100BF)
- Deko Living Patio Sofas & Loveseats