Shop All Outdoor Lounge Sets
Deko Living
Outdoor Corner Patio Sectional & Tables
Mfr # COP30008
Zoro # G512005057
Free Shipping & Returns
$1,867.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Weight Capacity 2000 lbs
- Material Metal
- Width 89.5"
- Height 26.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP30008
- Zoro # G512005057
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Width | 89.5" |
Height | 26.38" |
Length | 131" |
Details
Color | White |
Weight Capacity | 2000 lbs |
Material | Metal |
Assembly Required | Yes |
Item | Patio Conversation |
Finish | Powder Coated |
Shape | Rectangular |
Seating Capacity | 8 |
Upholstery Material | Polyester |
Indoor/Outdoor | Outdoor |
Foam Type | 1.5 lb Dense Polyurethane 24 ILD |
Protective Cover | Yes |
Commercial / Residential | Residential |
Description
Introducing our Outdoor Corner Sectional & Tables-a sophisticated and adaptable ensemble designed for comfort and durability in any outdoor setting. Elevate your outdoor experience with the perfect combination of a powder-coated frame, polyester material, polyurethane cushions, and all-weather resistance. Transform your outdoor area into a stylish and comfortable haven, whether you're hosting gatherings, relaxing with a book, or enjoying a quiet moment, this set provides the perfect combination of durability and comfort for an elevated outdoor experience.
- •Comfortable Corner Sectional Design: The sectional design offers ample seating space, allowing you to create a comfortable and inviting outdoor lounge area. Arrange the pieces to suit your space and preferences, providing a versatile solution for outdoor seating.
- •Polyurethane Cushions for Plush Comfort: Indulge in the plush comfort of polyurethane cushions that cradle you in relaxation. The cushions are designed to withstand outdoor conditions, providing both comfort and durability for extended outdoor lounging.
- •Adaptable Tables for Convenience: The set includes adaptable tables, adding practicality to your outdoor space. Use them as coffee tables or additional seating – the versatile design allows you to customize your outdoor area to suit different occasions.
- •All-Weather Resistant: Crafted with materials that can withstand the elements, this outdoor sectional is all-weather resistant. Whether it's rain or shine, the set retains its beauty and functionality, ensuring long-lasting enjoyment.
- •Easy Maintenance: Simplify your outdoor living with easy maintenance. The materials used in the sectional set are designed to resist stains and are easy to clean, allowing you to spend more time enjoying your outdoor space.
- •Versatile Outdoor Elegance: The timeless design and neutral tones of the sectional set effortlessly integrate with various outdoor settings. Whether placed on a patio, deck, or in a garden, the set enhances the overall elegance of your outdoor space.
- •Natural Integration with Surroundings: Allow the sectional set to seamlessly integrate with the natural beauty of your outdoor surroundings. Whether surrounded by greenery or overlooking a scenic view, this set enhances the overall ambiance of your outdoor space.
- •Easy Assembly: Setting up your outdoor corner sectional and tables is hassle-free with easy assembly instructions. Spend more time enjoying the comfort and style of your outdoor retreat with minimal effort in setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fast Wipes Hand Cleaner - High Strength And Disposable, Toolbox Pack (752-948)
- ARS Heavy-Duty Long-Reach Pruners (LA-180LR21)
- MTD Spacer- .792 X 1.0 (750-04936)
- MANPLOW Extensions for MANPLOW U Handle (TALLEXT)
- DEKO LIVING Avola Outdoor Patio Set and Firepit (COP30902)
- DEKO LIVING Tricarico Outdoor Patio Set and Firepit (COP30901)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- FLASH FURNITURE 3 Piece Faux Teak Patio Set with 2 Stack Chairs (XU-DG-810060062-GG)
- FLASH FURNITURE 7 Piece Natural/Black Modular Patio Set & Cushions (TW-3WBE00-NAT-GG)
- FLASH FURNITURE 4 Piece Dark Gray Outdoor Faux Rattan Set (DAD-SF-112T-DKGY-GG)
- BAXTON STUDIO Nicholson Modern Blue Fabric and Grey Metal with Brown Rattan 4-PC Outdoor Patio Lounge Set (183-11756-Zoro)
- Deko Living Outdoor Lounge Sets