Shop All Patio Sofas & Loveseats
Deko Living
Outdoor Cedar Wood Patio Lounge Daybed w/ White Textilene Fabric & Canopy
Mfr # COP20205WHT
Zoro # G312005080
original price:
$694.99
9% off
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 68.11"
- Overall Width 53.15"
- Capacity 500 lbs
- Color White
- Material Cedar Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP20205WHT
- Zoro # G312005080
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Length | 68.11" |
Overall Width | 53.15" |
Overall Height | 72.84" |
Details
Capacity | 500 lbs |
Color | White |
Material | Cedar Wood |
Item | Outdoor Rocking Lounge Daybed |
Assembly Required | Yes |
Indoor/Outdoor | Outdoor |
Shape | Rectangular |
Upholstery Material | Textilene |
Finish | Natural Wood |
Seating Capacity | 2 |
Commercial / Residential | Residential |
Description
Introducing our Outdoor Wooden Frame Lounge Daybed with White Upholstery and Canopy-an elegant and luxurious retreat for your outdoor space. Immerse yourself in the perfect blend of comfort and style as you relax beneath the canopy on this chic wooden daybed. Whether you're seeking a shaded spot for quiet contemplation or a chic seat for socializing, this daybed combines functionality and design for an elevated outdoor experience.
- •Plush Black Upholstery: Indulge in the luxurious comfort of plush black upholstery that enhances the sleek and modern design of the daybed. The black color adds a chic and timeless element, creating a striking contrast against the wooden frame.
- •Elegant Canopy for Sun Protection: Escape the sun's rays in style with the elegant canopy. The adjustable canopy provides shade, allowing you to relax outdoors comfortably and enjoy the daybed at any time, from sunny afternoons to starlit evenings.
- •Spacious Daybed Design: Designed with spaciousness in mind, the daybed provides ample room for relaxation. Stretch out comfortably or invite friends to join you for a shared lounging experience on this generously sized outdoor retreat.
- •Versatile Outdoor Elegance: Whether placed by the poolside, on the patio, or in the garden, this wooden frame daybed enhances the elegance of your outdoor space. Its versatile design effortlessly complements a range of outdoor settings.
- •Adjustable Canopy for Custom Shade: Customize your level of shade with the adjustable canopy. Tilt it to suit your preference, providing a personalized and comfortable lounging experience as you enjoy the beauty of the outdoors.
- •Plush Cushions for Added Comfort: Indulge in the plush comfort of cushions designed for relaxation. The seat and back cushions, along with the black upholstery, create a luxurious and inviting space for unwinding in style.
- •Weather-Resistant Wooden Construction: Crafted with weather-resistant wooden materials, this daybed is built to withstand the elements, ensuring durability and longevity. Enjoy outdoor lounging with confidence, regardless of changing weather conditions.
- •Natural Integration with Surroundings: Allow the wooden frame daybed to seamlessly integrate with the natural beauty of your outdoor surroundings. Whether positioned as a focal point or nestled in a quiet corner, this daybed enhances the overall ambiance of your outdoor space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cogged Wedge Banded V-Belt ( 5/8" X 160") 48" x48" x3.25" (A-5VX1600/05)
- MIDWEST AIR TECH/IMPORT 24x100' 2x1 Weld Mesh (309222A)
- ECHO Backpack Blower, 535 cfm, 215 mph, 27 lb (PB-760LNH)
- BRIGGS & STRATTON COVER-AIR CLEANER (791082)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Loveseat (FOXHLLVST-GMASH)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- HANOVER Cortino Commercial-Grade Aluminum Sofa with Plush Sunbrella Cushions (CORTSOFA-GMASH)
- BANER GARDEN 200 lbs Outdoor Single Seater Rattan Pool Patio Garden Sofa w/Cushions-Mixed Gray Dark Grey (A103)
- SHINERICH NORTHGATE 7pcs Wicker Modular Sectional Sofa Set (SRFS002110 - 1)
- MOOOTTO 7-Pieces PE Rattan Wicker Patio Dining Sectional Cusions Sofa Set (TBZOKX-016BNHY)
- SUNCAST Elements Dove Gray Loveseat with Storage (BMWB5000DG)
- Deko Living Patio Furniture