Shop All Patio Sofas & Loveseats
Deko Living
Outdoor Cedar Wood Patio Lounge Daybed w/ Black Textilene Fabric & Canopy
Mfr # COP20205BLK
Zoro # G212005067
original price:
$694.99
9% off
new price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 53.15"
- Overall Length 68.11"
- Overall Height 72.84"
- Color Black
- Material Cedar Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deko Living
- MFR # COP20205BLK
- Zoro # G212005067
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Width | 53.15" |
Overall Length | 68.11" |
Overall Height | 72.84" |
Details
Color | Black |
Material | Cedar Wood |
Item | Outdoor Rocking Lounge Daybed |
Capacity | 500 lbs |
Assembly Required | Yes |
Indoor/Outdoor | Outdoor |
Shape | Rectangular |
Upholstery Material | Textilene |
Seating Capacity | 2 |
Commercial / Residential | Residential |
Finish | Natural Wood |
Description
Introducing our Outdoor Wooden Frame Lounge Daybed with Black Upholstery and Canopy-an elegant and luxurious retreat for your outdoor space. Immerse yourself in the perfect blend of comfort and style as you relax beneath the canopy on this chic wooden daybed. Whether you're seeking a shaded spot for quiet contemplation or a chic seat for socializing, this daybed combines functionality and design for an elevated outdoor experience.
- •Plush Black Upholstery: Indulge in the luxurious comfort of plush black upholstery that enhances the sleek and modern design of the daybed. The black color adds a chic and timeless element, creating a striking contrast against the wooden frame.
- •Elegant Canopy for Sun Protection: Escape the sun's rays in style with the elegant canopy. The adjustable canopy provides shade, allowing you to relax outdoors comfortably and enjoy the daybed at any time, from sunny afternoons to starlit evenings.
- •Spacious Daybed Design: Designed with spaciousness in mind, the daybed provides ample room for relaxation. Stretch out comfortably or invite friends to join you for a shared lounging experience on this generously sized outdoor retreat.
- •Versatile Outdoor Elegance: Whether placed by the poolside, on the patio, or in the garden, this wooden frame daybed enhances the elegance of your outdoor space. Its versatile design effortlessly complements a range of outdoor settings.
- •Adjustable Canopy for Custom Shade: Customize your level of shade with the adjustable canopy. Tilt it to suit your preference, providing a personalized and comfortable lounging experience as you enjoy the beauty of the outdoors.
- •Plush Cushions for Added Comfort: Indulge in the plush comfort of cushions designed for relaxation. The seat and back cushions, along with the black upholstery, create a luxurious and inviting space for unwinding in style.
- •Weather-Resistant Wooden Construction: Crafted with weather-resistant wooden materials, this daybed is built to withstand the elements, ensuring durability and longevity. Enjoy outdoor lounging with confidence, regardless of changing weather conditions.
- •Natural Integration with Surroundings: Allow the wooden frame daybed to seamlessly integrate with the natural beauty of your outdoor surroundings. Whether positioned as a focal point or nestled in a quiet corner, this daybed enhances the overall ambiance of your outdoor space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS M22 Male Fitting x 1/4 Inch Quick Couplings, Brass, 2700 PSI (PW7157)
- NATURES MIRACLE Pet Stain Rmv Natmir32Oz (P-98127)
- TECUMSEH Gov Spring (31386)
- SOLO Solo Protective Cover (4074680)
- FLASH FURNITURE Gray 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-GY-GG)
- FLASH FURNITURE Dark Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-DKGY-GG)
- FLASH FURNITURE Black Loveseat with Storage & Beige Cushions (GM-201108-2S-GY-GG)
- BOLD FONTIER Galleon Collection Outdoor Garden Patio Furniture Loveseat (BO3278654)
- FLASH FURNITURE Seneca Brown Faux Rattan Sofa with All-Weather Navy Cushions (DAD-SF1-3-BNNV-GG)
- GEC Interion Upholstered Fabric Loveseat, Tan (695966TN)
- FLASH FURNITURE Light Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-GG)
- Deko Living Outdoor Chairs