Shop All Patio Club Chairs & Chaise Lounges
Deko Living
Outdoor Cedar Wood Patio Lounge Chair with White Textilene Fabric
Mfr # COP20206WHT
Zoro # G812005085
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250 lbs
- Color White
- Finish Natural Wood
- Material Cedar Wood
- Overall Width 26.77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP20206WHT
- Zoro # G812005085
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 26.77" |
Overall Height | 33.47" |
Depth | 83.47 in |
Details
Item | Outdoor Rocking Lounge Chair |
Capacity | 250 lbs |
Color | White |
Finish | Natural Wood |
Material | Cedar Wood |
Shape | Rectangular |
Commercial / Residential | Residential |
Indoor/Outdoor | Outdoor |
Seating Capacity | 1 |
Assembly Required | Yes |
Upholstery Material | Textilene |
Description
Introducing our Outdoor Wooden Frame Lounge Chair with White Upholstery-a sophisticated and comfortable addition to your outdoor oasis. Immerse yourself in the perfect blend of natural beauty and modern elegance as you relax on this chic wooden lounge chair. Whether you're seeking a solitary spot for relaxation or a chic seat for socializing, this lounge chair combines the richness of wood with the sophistication of black upholstery for an elevated outdoor experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSMAN Bicycle or Tricycle Tire, 20 In. Dia. (4922)
- MADRAX Bike Rack, Sil, 29-3/4" H, Holds (6) Bikes (QS-GS200-G)
- OREGON Controlcut Chain, 18" 22BPX .325" 74 DL (L74)
- BLUE BUFFALO 2 oz Wilderness Cat Treat Salmon Crunchy (21012031)
- DEKO LIVING Outdoor Patio Swing Chair with Canopy (COP20204)
- FLASH FURNITURE Blue Adirondack Chair with Ottoman and Cupholder (LE-HMP-1044-110-BL-GG)
- GCI OUTDOOR XL BLK Freestyle Rocker (47110)
- GROSFILLEX Armchair, Ladderback, Amazon Green (46119078)
- LEISUREMOD Beige Wicker Hanging 2 person Egg Swing Chair with Light Grey Cushions (ESCBG-57LGR)
- FLASH FURNITURE Gold Steel Patio Arm Chair with Round Back (CO-3-GD-GG)
- FLOWER HOUSE Flower House FHBC205 Butterfly Chair (FHBC205)
- Deko Living Patio Furniture