Shop All Patio Club Chairs & Chaise Lounges
Deko Living
Outdoor Cedar Wood Patio Lounge Chair with Black Textilene Fabric
Mfr # COP20206BLK
Zoro # G012005083
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 26.77"
- Capacity 250 lbs
- Material Cedar Wood
- Overall Height 33.47"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP20206BLK
- Zoro # G012005083
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 26.77" |
Overall Height | 33.47" |
Depth | 83.47 in |
Details
Capacity | 250 lbs |
Material | Cedar Wood |
Color | Black |
Item | Outdoor Rocking Lounge Chair |
Finish | Natural Wood |
Shape | Rectangular |
Assembly Required | Yes |
Commercial / Residential | Residential |
Upholstery Material | Textilene |
Seating Capacity | 1 |
Indoor/Outdoor | Outdoor |
Description
Introducing our Outdoor Wooden Frame Lounge Chair with Black Upholstery-a sophisticated and comfortable addition to your outdoor oasis. Immerse yourself in the perfect blend of natural beauty and modern elegance as you relax on this chic wooden lounge chair. Whether you're seeking a solitary spot for relaxation or a chic seat for socializing, this lounge chair combines the richness of wood with the sophistication of black upholstery for an elevated outdoor experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spacer .76Id X .7 (731-05297)
- GENERAL PUMP HP Swivel, 3/8" NPT-M x 3/8" NPT (D10114)
- STAR BRITE Star brite 76116 Premium RV Rubber Seal Conditioner - 16 oz (076116)
- SEYMOUR MIDWEST Eye Hoe, 71/2" Blade, Head Only (42801)
- DEKO LIVING Outdoor Patio Swing Chair with Canopy (COP20204)
- BRUJULA 350 lbs Outdoor Furniture Complete Patio PE Wicker Rattan Garden Dining Set - 7 Piece - Black (BR2215539)
- MANHATTAN COMFORT Spezia Freestanding Steel and Rattan Outdoor Egg Chair with Cushions in Grey (OD-HC002-GY)
- RIO BRANDS Backpack Lounger Stripe (BPL-200516PK4)
- GROSFILLEX Armchair, Ladderback, Amazon Green (46119078)
- BANER GARDEN Baner Garden CH33 Adjustable Outdoor Chaise Lounge Chair Recliner Patio Furniture with Cushions; Black - 23.6 x 14.6 x 76.75 in. (CH33)
- CASTAWAY Pod Hanging Chair, Red (POD-LREDMP4)
- Deko Living Outdoor Chairs