Shop All Hammocks
Deko Living
Outdoor Cedar Wood Hammock with White Textilene Fabric
Mfr # COP20208WHT
Zoro # G012005076
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Depth 83.47 in
- Assembly Required Yes
- Upholstery Material Textilene
- Material Cedar Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP20208WHT
- Zoro # G012005076
- Country of Origin China
- Category Hammocks
Dimensions
Depth | 83.47 in |
Height | 33.47 in |
Width | 26.77 in |
Details
Shape | Rectangular |
Assembly Required | Yes |
Upholstery Material | Textilene |
Material | Cedar Wood |
Item | Hammock |
Color | White |
Finish | Natural Wood |
Indoor/Outdoor | Outdoor |
Commercial / Residential | Residential |
Seating Capacity | 1 |
Weight Capacity | 250 lb |
Description
Introducing our Outdoor Wooden Frame Hammock with White Upholstery-a stylish and comfortable retreat for your outdoor sanctuary. Immerse yourself in the gentle sway of a hammock, supported by a wooden frame and adorned with chic black upholstery. Whether you're seeking a solitary spot for relaxation or a chic seat for socializing, this hammock combines the timeless allure of wood with the sophistication of black upholstery for an elevated outdoor experience and transform your outdoor area into a haven of comfort and style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Stop/ Turn/ Tail Light, Incandescent Bulb, Rectangular, Red, 8-9/16" Length x 4-5/8" Width (V25923)
- GILMOUR Watering Nozzle, GHT, 25 to 5 gpm, AluminumStainless Steel, Black (805932-1002)
- AIC REPLACEMENT PARTS Trimmer Head Bump Spool Cap / Cover & Spring Kit Fits Stihl Autocut 25-2 Trimmer (40027139708-SPRING)
- SILKY SAWS Silky Blade ZUBAT 330mm Large Teeth (271-33)
- ALGOMA Algoma A41 2790202203 Reversible Sunbrella Quilted Hammock (A41 2790202203)
- PAWLEYS ISLAND Traditional Hammock Pillow, Natural (B-11)
- PURAFILTER True Blue 30 In. x 240 In. x 1 In. Hammock Roll (G30201)
- HASTINGS HOME Portable Hammock with Stand, Black (849602GXF)
- SNOW JOE FABRIC HAMMOCK CHAIR AMERICA'S CUP STRIPE (WM-412F_2)
- HASTINGS HOME Double Hammock and Stand, Red/Purple (388549DYV)
- PEREGRINE Peregrine 580390 Refuge Lite Hammock; Earlgrey (580390)
- Deko Living Patio Furniture