Shop All Hammocks
Deko Living
Outdoor Cedar Wood Hammock with Black Textilene Fabric
Mfr # COP20208BLK
Zoro # G712005055
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Natural Wood
- Weight Capacity 250 lb
- Depth 83.47 in
- Assembly Required Yes
- Material Cedar Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP20208BLK
- Zoro # G712005055
- Country of Origin China
- Category Hammocks
Dimensions
Depth | 83.47 in |
Height | 33.47 in |
Width | 26.77 in |
Details
Finish | Natural Wood |
Weight Capacity | 250 lb |
Assembly Required | Yes |
Material | Cedar Wood |
Commercial / Residential | Residential |
Shape | Rectangular |
Seating Capacity | 1 |
Item | Hammock |
Indoor/Outdoor | Outdoor |
Color | Black |
Upholstery Material | Textilene |
Description
Introducing our Outdoor Wooden Frame Hammock with Black Upholstery-a stylish and comfortable retreat for your outdoor sanctuary. Immerse yourself in the gentle sway of a hammock, supported by a wooden frame and adorned with chic black upholstery. Whether you're seeking a solitary spot for relaxation or a chic seat for socializing, this hammock combines the timeless allure of wood with the sophistication of black upholstery for an elevated outdoor experience and transform your outdoor area into a haven of comfort and style.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC Fly Ribbon Bug and Insect Catcher, Pack/10 (FR10B)
- GREEN THUMB Chapin RE 2 gal Medium Duty Tank Sprayer (GR572438)
- RAPALA Compact Line Remover (RCLR)
- MAXX AIR MAXXAIR 00-03810B MaxxFan Dome Plus with 12V Fan and LED Light, 6" Diameter - Black (00-03810B)
- FLASH FURNITURE Tropical Multicolor 2 Person Hammock with Stand (WL-HM22001-TRP-MLT-GG)
- AAF FLANDERS ROLL HAMMOCK FIBER 30X240X1IN (HR30240)
- ALGOMA Algoma A41 2789W74SPC Algoma 13 ft. Synthetic Fabric Hammock - Green-Grey Stripe (A41 2789W74SPC)
- HAMMOCK BLISS Hammock Bliss 371867 Noseeum No More Hammock (371867)
- ALGOMA Algoma A41 2780SPC Algoma 13 ft. Synthetic Fabric Hammock - Green-White Stripe (A41 2780SPC)
- BBQ INNOVATIONS Hammaka Woven 2 Person Hammock - Red (BB348660)
- WOWMTN Heavy Duty 1200lb Capacity Swing and Hammock Hangers for Wood or Concrete 2-Set (4Q2T)
- Deko Living Hammocks