Shop All Patio Sofas & Loveseats
Deko Living
Outdoor Beige Rectangular Patio Daybed
Mfr # COP30504CHPG
Zoro # G112005068
product price: $1,985.99
/ea
Free Shipping & Returns
$1,985.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Overall Length 78.75"
- Overall Height 77.17"
- Capacity 500 lbs
- Color Biege
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deko Living
- MFR # COP30504CHPG
- Zoro # G112005068
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Length | 78.75" |
Overall Height | 77.17" |
Overall Width | 58" |
Details
Material | Aluminum |
Item | Patio Daybed |
Capacity | 500 lbs |
Color | Biege |
Finish | Powder Coated |
Commercial / Residential | Residential |
Assembly Required | Yes |
Seating Capacity | 2 |
Upholstery Material | Polyester |
Indoor/Outdoor | Outdoor |
Foam Type | 1.5 lb Dense Polyurethane 24 ILD |
Shape | Rectangular |
Description
Introducing our Outdoor Rectangular Patio Daybed-a luxurious and comfortable retreat for your outdoor sanctuary. Experience the perfect blend of style and durability with a powder-coated frame, polyester material, polyurethane cushions, and all-weather resistance. Transform your outdoor area into a haven of comfort and style, whether you're seeking a solitary spot for relaxation or a chic seat for socializing, this daybed provides an elevated outdoor experience that complements the beauty of your surroundings.
- •Durable Powder-Coated Frame: Built for long-lasting stability, the powder-coated frame ensures durability and resistance to the elements. The coating protects against rust and corrosion, making it an ideal choice for outdoor furniture that stands up to changing weather conditions.
- •Plush Polyurethane Cushions: Indulge in the luxurious comfort of polyurethane cushions that provide plush support for extended periods of lounging. The cushions are designed to withstand outdoor conditions, ensuring both comfort and durability.
- •All-Weather Resistant: Designed to endure various weather conditions, the patio daybed is all-weather resistant. From sunny days to rainy afternoons, rest assured that your outdoor furniture will maintain its beauty and functionality.
- •Easy Maintenance: Simplify your outdoor living with easy maintenance. The materials used in the patio daybed are resistant to stains and easy to clean, allowing you to spend more time enjoying your outdoor space and less time on upkeep.
- •Versatile Outdoor Elegance: The versatile design and neutral tones effortlessly integrate with various outdoor settings. Whether placed on a patio, deck, or in a garden, this daybed enhances the overall elegance of your outdoor space.
- •Natural Integration with Surroundings: Allow the patio daybed to seamlessly integrate with the natural beauty of your outdoor surroundings. Whether surrounded by greenery or overlooking a scenic view, this piece enhances the overall ambiance of your outdoor space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTARY TRIMMR LINE .155"" 24PC (333755)
- NATIONAL HARDWARE PIPE HINGE 2"" ZN (N275-495)
- DB ELECTRICAL Steering Cylinder for Ford/ Holland 250C 85999337, 85999104; (1101-1713)
- IGLOO Hinge Sure Lock Wht Pr (24012)
- MOOOTTO 7-Pieces PE Rattan Wicker Patio Dining Sectional Cusions Sofa Set (TBZOKX-016BNHY)
- FLASH FURNITURE Gray 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-GY-GG)
- BANER GARDEN 200 lbs Outdoor Single Seater Rattan Pool Patio Garden Sofa w/Cushions-Mixed Gray Dark Grey (A103)
- MOOOTTO 7-Pieces PE Rattan Wicker Patio Dining Sectional Cusions Sofa Set (TBZOKX-016GRHY)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Loveseat (FOXHLLVST-GMASH)
- FLASH FURNITURE Chocolate Rattan Sofa w/All-Weather Beige Cushions (DAD-SF1-3-GG)
- SUNCAST Elements Dove Gray Loveseat with Storage (BMWB5000DG)
- Deko Living Patio Furniture