Shop All Patio Sofas & Loveseats
Deko Living
Outdoor Acacia Wood Patio Bench/Lounge w/ Fold Down Center Table & Side Panels
Mfr # COP20209
Zoro # G812005061
original price:
$566.99
42% off
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 750 lbs
- Color Wood / Gray
- Material Acacia Wood
- Overall Length 27.5"
- Overall Height 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP20209
- Zoro # G812005061
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Length | 27.5" |
Overall Height | 32" |
Overall Width | 70" |
Details
Capacity | 750 lbs |
Color | Wood / Gray |
Material | Acacia Wood |
Item | Outdoor Furniture Daybed |
Assembly Required | Yes |
Indoor/Outdoor | Outdoor |
Seating Capacity | 3 |
Foam Type | 1.5 lb Dense Polyurethane 24 ILD |
Finish | Natural Wood |
Shape | Rectangular |
Upholstery Material | Polyester |
Commercial / Residential | Residential |
Description
Introducing our Convertible Acacia Wood Bench with Center Table and Armrests-a versatile and stylish outdoor seating solution that seamlessly combines the functionality of a bench, center table, and armrests. Transform your outdoor space with this multi-functional piece designed for comfort and convenience. Whether you're hosting a gathering, enjoying a quiet moment, or simply appreciating the outdoors, this multi-functional piece combines style and practicality for an enhanced outdoor experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURINA Dog Food, 44 lb Bag (1780014521)
- BIOADVANCED Broadleaf and Crabgrass Killer + Preventer Granules 10 lb (820060B)
- OREGON Mower Blade (396-807)
- LASTPLAY Professional Heavy Duty Leaf Skimmer (LA2626834)
- DEKO LIVING Outdoor Gray Rectangular Patio Daybed (COP30504DGRY)
- EAST END IMPORTS Convene Outdoor Patio Sofa- Espresso Turquoise (EEI-1844-EXP-TRQ)
- FLASH FURNITURE Seneca Brown Faux Rattan Sofa with All-Weather Navy Cushions (DAD-SF1-3-BNNV-GG)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- FLASH FURNITURE Black Sectional with Storage & Charcoal Cushions (GM-201108-SEC-CH-GG)
- SUNCAST Elements Dove Gray Loveseat with Storage (BMWB5000DG)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Loveseat (219-12701-ZORO)
- Deko Living Patio Sofas & Loveseats