Shop All Outdoor Lounge Sets
Deko Living
Outdoor 5-Person Patio Set & Coffee Table
Mfr # COP30009
Zoro # G112005082
Free Shipping & Returns
$1,868.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Length 88"
- Height 29.13"
- Weight Capacity 1250 lbs
- Width 77.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP30009
- Zoro # G112005082
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Length | 88" |
Height | 29.13" |
Width | 77.16" |
Details
Material | Metal |
Weight Capacity | 1250 lbs |
Color | Gray |
Upholstery Material | Polyester |
Seating Capacity | 5 |
Finish | Powder Coated |
Commercial / Residential | Residential |
Assembly Required | Yes |
Item | Patio Conversation |
Shape | Rectangular |
Protective Cover | Yes |
Indoor/Outdoor | Outdoor |
Foam Type | 1.5 lb Dense Polyurethane 24 ILD |
Description
Introducing our Outdoor Patio Set & Coffee Table-a perfect blend of style and durability crafted for your outdoor sanctuary. Enjoy the comfort of polyurethane cushions, the resilience of a powder-coated frame, and the all-weather resistance of polyester material in this chic ensemble. Upgrade your outdoor area with the perfect combination of comfort and durability, whether you're hosting gatherings, enjoying quiet moments, or sipping your morning coffee, this ensemble provides an elevated outdoor experience that complements the beauty of your surroundings.
- •Durable Powder-Coated Frame: Built for long-lasting stability, the powder-coated frame ensures durability and resistance to the elements. The coating protects against rust and corrosion, making it an ideal choice for outdoor furniture that stands up to changing weather conditions.
- •Chic Coffee Table: Complete your outdoor retreat with a chic coffee table. The table, featuring a powder-coated frame, adds both functionality and style to the ensemble, providing a convenient surface for drinks, snacks, or decor.
- •All-Weather Resistant: Designed to endure various weather conditions, the patio set and coffee table are all-weather resistant. From sunny days to rainy afternoons, rest assured that your outdoor furniture will maintain its beauty and functionality.
- •Easy Maintenance: Simplify your outdoor living with easy maintenance. The materials used in the patio set and coffee table are resistant to stains and easy to clean, allowing you to spend more time enjoying your outdoor space and less time on upkeep.
- •Versatile Outdoor Elegance: The versatile design and neutral tones effortlessly integrate with various outdoor settings. Whether placed on a patio, deck, or in a garden, this set enhances the overall elegance of your outdoor space.
- •Natural Integration with Surroundings: Allow the patio set and coffee table to seamlessly integrate with the natural beauty of your outdoor surroundings. Whether surrounded by greenery or overlooking a scenic view, this ensemble enhances the overall ambiance of your outdoor space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Teal Metal Outdoor Stool, 30" (ET-3534-30-CB-GG)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-0015)
- COLEMAN CHILLER™ 9-Can Soft-Sided Portable Cooler - Black (2158131)
- SENIX 58 Volt Max* 14-Inch Cordless Brushless Chainsaw, Tool Only (CSX5-M-0)
- DEKO LIVING Tricarico Outdoor Patio Set and Firepit (COP30901)
- DEKO LIVING Avola Outdoor Patio Set and Firepit (COP30902)
- MANHATTAN COMFORT Menton Steel Rattan 2-Piece Chair Lounge and 2 Seater with Coffee Table Patio Set in Grey (OD-CV009-GY)
- LEISUREMOD Chelsea 6-Piece Patio Sectional Black Aluminum With Light Blue Cushions (CSBL-6LBU)
- FLASH FURNITURE 2 Modern Black Adirondack Rockers & Side Table (JJ-C14709-2-T14001-BK-GG)
- ALATERRE FURNITURE Barton 5-Piece Patio Dining Set, Weather-Resistant Outdoor Dining Table, 4 Stackable Patio Chairs (80-OUTD-WD-DIN-SET1)
- SAFAVIEH Carson 4 Piece Outdoor Set- Grey Wash and Beige (PAT7005B)
- Deko Living Patio Furniture