Outdoor 4-Person Patio Set & Coffee Table
Mfr # COP30005
Zoro # G712005079
Key Features
- Material Aluminum
- Width 82"
- Weight Capacity 1250 lbs
- Height 31.9"
- Length 62"
Product Information
- Brand Deko Living
- MFR # COP30005
- Zoro # G712005079
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Width | 82" |
Height | 31.9" |
Length | 62" |
Details
Material | Aluminum |
Weight Capacity | 1250 lbs |
Color | Gray |
Commercial / Residential | Residential |
Item | Patio Conversation |
Protective Cover | Yes |
Indoor/Outdoor | Outdoor |
Seating Capacity | 5 |
Shape | Rectangular |
Upholstery Material | Polyester |
Assembly Required | Yes |
Foam Type | 1.5 lb Dense Polyurethane 24 ILD |
Finish | Powder Coated |
Description
Deko Living proudly presents the Ficarazzi Outdoor Sofa with coffee table, featuring a durable high-density polyethylene Polywood table top and arm rest top for added convenience and functionality. Crafted with high-quality rust resistant powder coated aluminum construction, this sofa assures durability and longevity. Our all-weather upholstery fabric, made of 100% polyester material, is expertly designed to resist mildew, fading, and tearing, ensuring long-lasting quality. Water-resistant upholstery foam seats and cushions effectively repel moisture and precipitation. Enjoy a hassle-free setup with our easy assembly process, allowing you to quickly enhance your patio or garden with this stylish and practical outdoor sofa. Upgrade your outdoor living experience with the Ficarazzi Outdoor Sofa from Deko Living.
- •All-weather upholstery fabric is made of 100% polyester material that resists mildew, fading, and tearing.
- •Outdoor weather & water-resistant upholstery foam seats & cushions repels moisture and precipitation.
- •High-quality rust resistant powder coated aluminum construction. Easy assembly
- •• Powder Coated Structure
• Aluminum Construction
• Polyester Fabric
• Weatherproof material
• Spot Clean and Cover when not in use
• Large 26” Deep Seating
• Pillow and Back Rest Support
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX F3 FLAT CORNER FTNG 1"" (77289)
- T TERRE Commercial Grade .095 Square Weed Eater Trimmer Line Spool Length 774 ft. (5740030095)
- SILKY SAWS Silky PocketBoy Curve Professional Saw 170mm (726-17)
- CHAPIN Repl Wand Assembly (6-8141)
- DEKO LIVING Tricarico Outdoor Patio Set and Firepit (COP30901)
- DEKO LIVING Avola Outdoor Patio Set and Firepit (COP30902)
- MANHATTAN COMFORT Antibes 1.0 Steel Rattan 3-Piece Patio Conversation Set with Cushions in Grey (OD-CV010-GY)
- FLASH FURNITURE 7 Piece Gray/Black Modular Patio Set & Cushions (TW-3WBE00-GY-GG)
- SHINERICH BRADFORD 5pcs Wicker Modular Chat Set (SRFS005210 - 1)
- PATIOPLUS Square Bistro Set, 3 Piece (PA2668749)
- EAST WEST FURNITURE 4 Piece Coppell Furniture Set - Natural Oil (BCOSSNA)
- Deko Living Outdoor Lounge Sets