Shop All Outdoor Lounge Sets
Deko Living
Meliazzo Round Outdoor Daybed and Table
Mfr # COP30503
Zoro # G809616805
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,999.00
Free 30-Day Returns
Key Features
- Weight Capacity 2
- Weight 78.98 lbs
- Height 25.19"
- Material Olyfin Fabric
- Color Biege
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP30503
- Zoro # G809616805
- UPC # 671424741888
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Height | 25.19" |
Length | 68.87" |
Width | 68.87" |
Details
Weight Capacity | 2 |
Weight | 78.98 lbs |
Material | Olyfin Fabric |
Color | Biege |
Description
Our Meliazzo Round Outdoor Daybed and Coffee Table collection brings a breezy and cosy atmosphere for your outdoor space. Enjoy poolside sunbathing, reading a book or an evening's entertainment in the cosy shade. Exceptional comfort and functionality to enjoy the allure of summer at its fullest. Durable all weather powder coated aluminum structure, large foam cushions, easy to care fabric.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Wooden Stump Tree Branch with Bark Succulent Planter Pot Flower Shelf (QI003849)
- GRIZZLY COOLERS Marine Chest Cooler, 60.0 qt. Capacity (4400633)
- AFTERMARKET Velvac 5" Blind Spot Mirror (708520)
- LAVANTURE LaVanture F-1175 Vent Hose - 1-3/4" x 25" (F-1175)
- DEKO LIVING Tricarico Outdoor Patio Set and Firepit (COP30901)
- DEKO LIVING Avola Outdoor Patio Set and Firepit (COP30902)
- MAYNE Mesa Chair x2 & Table Set - Black (8705-B)
- CARAVAN CANOPY Anchor System For 1296029 (10001400002)
- LETRIGHT INDUSTRIALRP FS Novara 4PC Patio Set (545.0310.000)
- SAFAVIEH Pacifica 3 Piece Lounge Set- Teak Brown and Grey and White (PAT7020A)
- MANHATTAN COMFORT Antibes 1.0 Steel Rattan 3-Piece Patio Conversation Set with Cushions in Grey (OD-CV010-GY)
- Deko Living Outdoor Lounge Sets