Shop All Outdoor Lounge Sets
Deko Living
Meliazzo Outdoor Sofa Set
Mfr # COP30003
Zoro # G409616809
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,999.00
Free 30-Day Returns
Key Features
- Height 29.50"
- Weight 87.02
- Color Biege
- Material Olyfin Fabric
- Width 63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COP30003
- Zoro # G409616809
- UPC # 671424741895
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Height | 29.50" |
Width | 63" |
Length | 63" |
Details
Weight | 87.02 |
Color | Biege |
Material | Olyfin Fabric |
Weight Capacity | 5 |
Description
Our collection is designed with comfortable, soft and compact characteristics. Its relaxing curvilinear design, exquisite stylish border lines and perfect corner seaming craftsmanship lets the beauty and practicality co-exist. The flexible modular seating design brings exceptional comfort and functionality to your backyard... install or change the sofa according to your outdoor space. Spruce up your outdoor space and take the party outside. Perfect for hosting family and friends, kick back and enjoy the sun.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Inlet Seat (Pressure) Courg (20 521 02-S)
- LIVING ACCENTS DECK PLANTER 30"" BLACK (88557)
- A.R. NORTH AMERICA Valve Cap, RC, Brass 1/8NPT (AR3201430)
- MTD Plug Asm-Mulch 42 (631-04463)
- DEKO LIVING Tricarico Outdoor Patio Set and Firepit (COP30901)
- DEKO LIVING Avola Outdoor Patio Set and Firepit (COP30902)
- LEISUREMOD Chelsea Black Sectional With Adjustable Headrest & Coffee Table With Black Cushions (CSLBL-80BL)
- SAFAVIEH Kobina Outdoor Living Set, Grey & Grey - 5 Piece (PAT7314B-2BX)
- PATIOPLUS Square Bistro Set, 3 Piece (PA2668749)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Brilliant Blue (ANOK01RD07S4)
- FLASH FURNITURE 4 Piece Dark Gray Outdoor Faux Rattan Set (DAD-SF-123T-DKGY-GG)
- Deko Living Outdoor Lounge Sets