Shop All Outdoor Fireplaces, Fire Pits & Accessories
Deko Living
Gas Outdoor Firepit Table - 35 Inch
Mfr # COB10001
Zoro # G710108420
original price:
$698.99
14% off
Free Shipping & Returns
$599.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal & Wicker
- Length 35.04 in
- Width 35.04 in
- Color Black
- Includes PVC Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COB10001
- Zoro # G710108420
- UPC # 671424791395
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 35.04 in |
Width | 35.04 in |
Size | 1228 Sq In |
Details
Material | Metal & Wicker |
Color | Black |
Includes | PVC Cover |
Features | Lid Converts Firepit into Table |
Capacity | 50000 BTU |
Firepit Filling | Red Lava Stone |
Description
The unique Wicker design of the propane firepit can be used as outdoor decoration for the yard and garden.Durable materials and multiple processes with spray rust-proof Bronze paint to protect the gas firepit from corrosion or cracking.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 4 Replacement Pool Filter 4 Pack Compatible PCC105/C-7471/FC-1977 (WP.PNC1977-4P)
- KOHLER Kit Air Cleaner Cover (24 743 08-S)
- DEWALT Steel-braided Hose 1/4 in. x 25 ft. (7107081)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 16lb (RPX16)
- DEKO LIVING 52 Gas Outdoor Firepit Table - Wicker (COB10002)
- DEKO LIVING Barrel Wood Burner Firepit - 35 Inch (COB10502)
- DEKO LIVING Outdoor Propane Burner Cooker Stand with Hose and Regulator (COB10007)
- DEKO LIVING Wood Burner Fireplace - Metal - 40 Inch (COB10501)
- DEKO LIVING Chimney Wood Burner Firepit (COB10503)
- DEKO LIVING 38 Inch Diameter Commemorative Outdoor Steel Wood Burning Fire Pit with Log Storage (COB10510)
- BLUE SKY Blue Sky 31 in. Square Mesh Fire Pit with Safety Ring (BSKWBFP31SQ-GF)
- Deko Living Outdoor Fireplaces, Fire Pits & Accessories