Shop All Outdoor Fireplaces, Fire Pits & Accessories
Deko Living
Barrel Wood Burner Firepit - 35 Inch
Mfr # COB10502
Zoro # G410108423
original price:
$282.99
12% off
new price: $249.00
/ea
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 35.50 in
- Width 23 in
- Color Black
- Includes PVC Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deko Living
- MFR # COB10502
- Zoro # G410108423
- UPC # 671424665511
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 35.50 in |
Width | 23 in |
Size | 816.5 Sq In |
Details
Material | Metal |
Color | Black |
Includes | PVC Cover |
Features | Spark Screen, Removable Grill Pan, Rust-Resistant Steel |
Description
Fire pit made of high temperature powder coated steel is weather resistant. Sturdy design illuminates your evening and ensures consistent air intake for abundant flames. Spending a cold wintry evening with your loved ones accompanied by this wood-burning fire pit grill! Constructed of heat-resistant painted metal that can withstand 752-1112.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fractional V-Belt (3/8" X 45") 19" x3.5" x0.5" (A-3L450)
- MTD Idler Kit-Zf Deck (759-05108)
- MARSHALL AIR Premium Marshall Ferret Litter (FG-073)
- SEACHOICE HOOK AND LURE RACK 12 in. (79301)
- DEKO LIVING 38 Inch Diameter Commemorative Outdoor Steel Wood Burning Fire Pit with Log Storage (COB10510)
- DEKO LIVING Outdoor Propane Burner Cooker Stand with Hose and Regulator (COB10007)
- DEKO LIVING Gas Outdoor Firepit Table - 35 Inch (COB10001)
- DEKO LIVING Chimney Wood Burner Firepit (COB10503)
- DEKO LIVING 52 Gas Outdoor Firepit Table - Wicker (COB10002)
- DEKO LIVING Wood Burner Fireplace - Metal - 40 Inch (COB10501)
- THE OUTDOOR PLUS 48 Rectangular Regal Fire Pit - GFRC Concrete - White - Match Lit with Flame Sense - Natural Gas (OPT-RGL48FSML-LIM-NG)
- Deko Living Outdoor Fireplaces, Fire Pits & Accessories