Shop All Patio Sofas & Loveseats
Deko Living
Avola Outdoor Square Patio Daybed
Mfr # COP30501
Zoro # G709272262
product price: $2,999.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,999.00
Free 30-Day Returns
Key Features
- Color Grey
- Material Olyfin Fabric
- Overall Width 77.87"
- Capacity 2
- Overall Length 77.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deko Living
- MFR # COP30501
- Zoro # G709272262
- UPC # 671424741840
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Width | 77.87" |
Overall Length | 77.87" |
Overall Height | 77.85" |
Details
Color | Grey |
Material | Olyfin Fabric |
Capacity | 2 |
Item | Outdoor Square Patio Daybed |
Description
Create an oasis with this lovely Avola Daybed, make it the centerpiece of your backyard sanctuary. Its spacious and comfort lounging is perfect for enjoying lazy summer days and long summer nights. Stylishly covered cushions with fabric upholstery is supported by a steel frame to create 2 dual adjustable sunbeds from either side. The base of the bed is made from aluminum is mounted on wood feet. The grey canopy curtain tie-backs are excellent for providing privacy or shade on hot sunny days.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (596-817)
- KOHLER Hose Breather (24 326 96-S)
- SMITH PERFORMANCE SPRAYERS Nylon Carrying Strap, 2/3 gal. Tanks (182942)
- ZORO SELECT 8 ft x 112.5 ft Erosion Control Blanket, 65.6 lb Fabric Wt, Excelsior (AEC-SEGRN8)
- FLASH FURNITURE Black Loveseat with Storage & Beige Cushions (GM-201108-2S-GY-GG)
- FLASH FURNITURE Light Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-GG)
- HANOVER Foxhill All-Weather Commercial-Grade Aluminum Loveseat (FOXHLLVST-GMASH)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Loveseat (219-12701-ZORO)
- BANER GARDEN 200 lbs Outdoor Single Seater Rattan Pool Patio Garden Sofa w/Cushions-Mixed Gray Dark Grey (A103)
- MOOOTTO 7-Pieces PE Rattan Wicker Patio Dining Sectional Cusions Sofa Set (TBZOKX-016GRHY)
- SHINERICH NORTHGATE 7pcs Wicker Modular Sectional Sofa Set (SRFS002110 - 1)
- Deko Living Patio Sofas & Loveseats