Shop All Outdoor Lounge Sets
Deko Living
Avola Outdoor Patio Set and Firepit
Mfr # COP30902
Zoro # G509616808
original price:
$5,248.99
14% off
new price: $4,499.00
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$4,499.00
Free 30-Day Returns
Key Features
- Material  Olyfin Fabric / Wicker
- Color Grey / Brown
- Width 111.74
- Weight Capacity 4
- Height 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deko Living
- MFR # COP30902
- Zoro # G509616808
- UPC # 671424742366
- Country of Origin China
- Category Outdoor Lounge Sets
Dimensions
Width | 111.74 |
Height | 26" |
Length | 111.74" |
Details
Material |  Olyfin Fabric / Wicker |
Color | Grey / Brown |
Weight Capacity | 4 |
Weight | 299.87 lbs |
Description
The Avola Outdoor Patio Set and Gas Firepit Table collection will add a touch of elegance to your outdoor decor. Comfortable, luxurious design makes it ideal for hosting family and friends in a relaxing garden atmosphere.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUDUBON Tractor Squirrel Distractor Cob Corn Feeder (24075/NA35182)
- MTD Engine Key Switch (951-15022)
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 16" (SG-2200)
- BLUE WAVE Blue Wave NS415 16' x 24' Rectangle In-Ground 12-Mil Solar Blankets (NS415)
- SHINERICH BRADFORD 5pcs Wicker Modular Chat Set (SRFS005210 - 1)
- CARAVAN CANOPY Weight Plate Canopy Set 4Pc (10001200011)
- W UNLIMITED 6 in. Earth Adirondack Backyard Chair with Phone & Cup Holder, Red (SW2101RD-CH2OT2)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Dusty Green (ANOK01RD09S4)
- MANHATTAN COMFORT Portofino Rope Wicker 4-Piece Patio Conversation Set with Cushions in Cream (OD-CV019-CR)
- INVERNACULO Lana Outdoor Wicker Furniture Set with Wicker Coffee Table, Brown - 4 Piece (IN3122595)
- SAFAVIEH Pacifica 3 Piece Lounge Set- Teak Brown and Grey and White (PAT7020A)
- Deko Living Patio Furniture