Shop All Outdoor Fireplaces, Fire Pits & Accessories
Deko Living
80 Inch Rectangular Outdoor Steel Wood Burning Fireplace w/ Log Storage, Side Tables
Mfr # COB10504
Zoro # G112005075
original price:
$465.99
14% off
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Length 21.65"
- Width 79.37"
- Height 79.37"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COB10504
- Zoro # G112005075
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 21.65" |
Width | 79.37" |
Height | 79.37" |
Details
Item | Outdoor Fireplace |
Material | Metal |
Color | Black |
Finish | Powder Thermo Spray |
Features | Protective Cover; Firepit Screen |
Gas Type | Wood Burning |
Filler Type | Wood |
Indoor/Outdoor | Outdoor |
Shape | Rectangular |
Igniton Type | Manual |
Heating Capacity | 200 sq ft |
Commercial / Residential | Residential |
Description
80 Inch Metal Wood Burner Fireplace fire pit made of high temperature powder coated steel is weather resistant. Sturdy design illuminates your evening and ensures consistent air intake for abundant flames. Spending a cold wintry evening with your loved ones accompanied by this wood-burning fire pit grill! Constructed of heat-resistant painted metal that can withstand 752Deg F-1112Deg F.
- •The removable grill and pan of this fire pit allows for easy setup and cleaning. Simply lift the grill out and you can easily clean it without the hassle of having to move or manually remove the entire unit.
- •Constructed from heavy-duty rust resistant steel, helps protect your fire pit, grill and pan from the sun's UV rays, making sure it won't crack or corrode even after prolonged exposure to the outdoor elements for years of reliable use.
- •The log grate holders with additional left and right side storage tables provide a sturdy heavy-duty constructed platform to keep logs in place and bear the weight of larger logs.
- •Includes spark screens to contain debris or other barriers between the fire pit and any nearby combustible materials when in use.
- •Includes PVC cover, protection, when not use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON CUTTING Oregon AdvanceCut LubriTec 10 In. 3/8 In. Low Profile 40 Link Chainsaw Chain (R40)
- AGRI-FAB Steel Dump Cart, 750 lb. Capacity (45-0101-999)
- STENS Blade / Toro 21" Recycer / Wheel Horse / 91-2256-03 (345-203)
- BRIGGS & STRATTON Water Outlet Kit (201497GS)
- DEKO LIVING Wood Burner Fireplace - Metal - 40 Inch (COB10501)
- DEKO LIVING Barrel Wood Burner Firepit - 35 Inch (COB10502)
- DEKO LIVING 52 Gas Outdoor Firepit Table - Wicker (COB10002)
- DEKO LIVING Outdoor Propane Burner Cooker Stand with Hose and Regulator (COB10007)
- DEKO LIVING Gas Outdoor Firepit Table - 35 Inch (COB10001)
- DEKO LIVING Chimney Wood Burner Firepit (COB10503)
- NORTHWEST 36 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-36)
- Deko Living Outdoor Fireplaces, Fire Pits & Accessories