Shop All Outdoor Fireplaces, Fire Pits & Accessories
Deko Living
55 Inch Outdoor Rectangular Propane Barstool Firetable 40,000 BTU
Mfr # COB10005
Zoro # G712005086
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 32.87"
- Width 55.12"
- Height 37.4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deko Living
- MFR # COB10005
- Zoro # G712005086
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 32.87" |
Width | 55.12" |
Height | 37.4" |
Details
Item | Propane Fire Table |
Material | Metal |
Color | Black |
Finish | Powder Thermo Spray |
Features | Protective Cover; Adjustable Flame; Hidden Fuel Tank |
Gas Type | Propane |
Standards | ETL Listed |
Heating Capacity | 200 sq ft |
Indoor/Outdoor | Outdoor |
Filler Type | Fire Glass Beads |
Shape | Rectangular |
Igniton Type | Pulse Igniter |
Commercial / Residential | Residential |
Description
Introducing the Deko Living 55-Inch Outdoor Rectangular Propane Barstool Firetable-the epitome of comfort, style, and entertainment for your outdoor space. With a powerful 40,000 BTU flame, spacious design accommodating six barstool seatings, and an all-weather, powder thermosprayed finish, this firetable redefines outdoor living. Whether it's a casual evening with loved ones or a festive gathering, upgrade your outdoor living experience with this firetable to bring warmth, style, and functionality to your outdoor space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 20 ft x 20 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-2020-X)
- STENS Notched Hi-Lift Blade Fits 355-343 Exmark 103-6403-S Exmark 103-6398 (355-343)
- BRIGGS & STRATTON Spring-Extension (165X119MA)
- ECHO Power Pruner Attachment, 57 In. (99944200532)
- DEKO LIVING 38 Inch Diameter Commemorative Outdoor Steel Wood Burning Fire Pit with Log Storage (COB10510)
- DEKO LIVING 52 Gas Outdoor Firepit Table - Wicker (COB10002)
- DEKO LIVING Outdoor Propane Burner Cooker Stand with Hose and Regulator (COB10007)
- DEKO LIVING Gas Outdoor Firepit Table - 35 Inch (COB10001)
- DEKO LIVING Chimney Wood Burner Firepit (COB10503)
- DEKO LIVING Barrel Wood Burner Firepit - 35 Inch (COB10502)
- AMERICAN FIRE GLASS 30 in Triple-Ring Stainless Steel Burner with a 3/4 in Inlet (SS-FR-30)
- Deko Living Outdoor Fireplaces, Fire Pits & Accessories