Shop All Outdoor Fireplaces, Fire Pits & Accessories
Deko Living
42 Inch Rectangular Outdoor 50,000 BTU Propane Firetable with Ice Bucket
Mfr # COB10004
Zoro # G312005073
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 24"
- Width 42.13"
- Height 24.8"
- Color Black / Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deko Living
- MFR # COB10004
- Zoro # G312005073
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 24" |
Width | 42.13" |
Height | 24.8" |
Details
Item | Propane Fire Table |
Material | Metal |
Color | Black / Wood |
Finish | Powder Thermo Spray |
Features | Protective Cover; Adjustable Flame; Hidden Fuel Tank |
Gas Type | Propane |
Commercial / Residential | Residential |
Standards | ETL Listed |
Filler Type | Fire Glass Beads |
Shape | Rectangular |
Indoor/Outdoor | Outdoor |
Heating Capacity | 200 sq ft |
Igniton Type | Pulse Igniter |
Description
Introducing the Deko Living 42-Inch Outdoor Propane Firetable with ice bucket, a stunning centerpiece for your outdoor living space. With a generous 50,000 BTUs of warmth and a stylish rectangular design, this firetable is not only a source of comfort but also includes a stainless steel ice bucket which is a chic addition to your patio or backyard. Upgrade your outdoor living experience with our 42-Inch Outdoor Propane Firetable. Whether you're hosting a cozy gathering or a lively party, this versatile and stylish addition will make every moment unforgettable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Cincinnati 9 x 9 Side Panel (121-48)
- BLACK FLAG 5500V UV White Light Bug Zapper (BZ-40)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 80" x 26" x 3" (62-029-HHENNA-EC)
- SUPERIOR ELECTRIC Deluxe Round Electric Cable Hatch with Back for 30A & 50A Cords - Black (RVA1569)
- DEKO LIVING Wood Burner Fireplace - Metal - 40 Inch (COB10501)
- DEKO LIVING Chimney Wood Burner Firepit (COB10503)
- DEKO LIVING 38 Inch Diameter Commemorative Outdoor Steel Wood Burning Fire Pit with Log Storage (COB10510)
- DEKO LIVING Gas Outdoor Firepit Table - 35 Inch (COB10001)
- DEKO LIVING Outdoor Propane Burner Cooker Stand with Hose and Regulator (COB10007)
- DEKO LIVING Barrel Wood Burner Firepit - 35 Inch (COB10502)
- HILAND 30 Slate Tile Fire Pit (FTB-51161B)
- Deko Living Outdoor Fireplaces, Fire Pits & Accessories