Shop All Outdoor Fireplaces, Fire Pits & Accessories
Deko Living
40 Inch Rectangular Outdoor Commemorative Propane Firetable 50,000 BTU
Mfr # COB10008
Zoro # G412005065
Free Shipping & Returns
$676.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 24"
- Width 40"
- Height 24"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deko Living
- MFR # COB10008
- Zoro # G412005065
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 24" |
Width | 40" |
Height | 24" |
Details
Item | Propane Fire Table |
Material | Metal |
Color | Black |
Finish | Powder Thermo Spray |
Features | Protective Cover; Adjustable Flame; Hidden Fuel Tank |
Gas Type | Propane |
Commercial / Residential | Residential |
Shape | Rectangular |
Standards | ETL Listed |
Filler Type | Lava Rocks |
Igniton Type | Piezoelectric Switch |
Heating Capacity | 200 sq ft |
Indoor/Outdoor | Outdoor |
Description
Commemorate special moments and create lasting memories with the Deko Living 40-Inch Memorial Outdoor Propane Firetable. A powerful 50,000 BTU burner, this rectangular fire table serves as a meaningful and elegant center piece for your outdoor space. Whether reflecting in solitude or sharing stories with loved ones, create a sacred and beautiful space with this fire table is designed to honour memories and provide comfort in the warmth of its flames.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Gov Rod (31334)
- FOXFARM HAPPY FROG POTTING SOIL (FX14047E)
- HASTINGS HOME Hastings Home Under Bed Shoe Storage Organizer (360479SDU)
- WATER RIGHT 25 Ft Coil Hose - Black (PCH-025-BK)
- DEKO LIVING 38 Inch Diameter Commemorative Outdoor Steel Wood Burning Fire Pit with Log Storage (COB10510)
- DEKO LIVING Barrel Wood Burner Firepit - 35 Inch (COB10502)
- DEKO LIVING Wood Burner Fireplace - Metal - 40 Inch (COB10501)
- DEKO LIVING Chimney Wood Burner Firepit (COB10503)
- DEKO LIVING Gas Outdoor Firepit Table - 35 Inch (COB10001)
- DEKO LIVING Outdoor Propane Burner Cooker Stand with Hose and Regulator (COB10007)
- DAGAN Dagan FP-1027 Diamond Style Wood Burning Fire Pit with 29.5 in. Dia. Fire Bowl & 7 in. Clearance; Black (FP-1027)
- Deko Living Outdoor Fireplaces, Fire Pits & Accessories