Shop All Outdoor Fireplaces, Fire Pits & Accessories
Deko Living
38 Inch Diameter Outdoor Steel Wood Burning Fire Pit with Log Storage
Mfr # COB10509
Zoro # G012005069
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 36.6"
- Width 36.6"
- Height 22.4"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deko Living
- MFR # COB10509
- Zoro # G012005069
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 36.6" |
Width | 36.6" |
Height | 22.4" |
Details
Item | Firepit |
Material | Metal |
Color | Black |
Finish | Powder Thermo Spray |
Features | Protective Cover |
Gas Type | Wood Burning |
Filler Type | Wood |
Indoor/Outdoor | Outdoor |
Commercial / Residential | Residential |
Igniton Type | Manual |
Heating Capacity | 200 sq ft |
Shape | Round |
Description
Introducing the Deko Living 38-Inch Diameter Outdoor Steel Woodburning Fire Pit with Log Storage-a versatile and functional centerpiece for your outdoor gatherings. Crafted with durability and convenience in mind, this fire pit provides warmth, ambiance, and a practical storage solution for firewood. Elevate your outdoor gatherings and create unforgettable memories, whether you're roasting marshmallows, sharing stories, or simply enjoying the starlit sky, this fire pit sets the stage for memorable moments under the open sky.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cover-Steering Wheel (731-04532B)
- A.R. BLUE CLEAN Power Washer (RCA3-PRO)
- AFTERMARKET Fits New Holland Wiper Seal Part D95144 (HYB10-0009_1)
- XPOSE SAFETY 24 ft x 36 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2436-A)
- DEKO LIVING Wood Burner Fireplace - Metal - 40 Inch (COB10501)
- DEKO LIVING Chimney Wood Burner Firepit (COB10503)
- DEKO LIVING 38 Inch Diameter Commemorative Outdoor Steel Wood Burning Fire Pit with Log Storage (COB10510)
- DEKO LIVING 52 Gas Outdoor Firepit Table - Wicker (COB10002)
- DEKO LIVING Outdoor Propane Burner Cooker Stand with Hose and Regulator (COB10007)
- DEKO LIVING Barrel Wood Burner Firepit - 35 Inch (COB10502)
- THE OUTDOOR PLUS 36 Square Maya Fire Bowl - GFRC Concrete - White - Match Lit - Natural Gas (OPT-36SFO-LIM-NG)
- Deko Living Outdoor Fireplaces, Fire Pits & Accessories