Shop All Outdoor Fireplaces, Fire Pits & Accessories
Deko Living
36 Inch Rectangular Outdoor Steel Wood Burning Fireplace with Log Storage
Mfr # COB10511
Zoro # G812005078
original price:
$297.99
14% off
new price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 17.7"
- Width 32.3"
- Height 35.43"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deko Living
- MFR # COB10511
- Zoro # G812005078
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 17.7" |
Width | 32.3" |
Height | 35.43" |
Details
Item | Outdoor fireplace |
Material | Metal |
Color | Black |
Finish | Powder Thermo Spray |
Features | Protective Cover; Firepit Screen |
Gas Type | Wood Burning |
Indoor/Outdoor | Outdoor |
Heating Capacity | 200 sq ft |
Filler Type | Wood |
Shape | Rectangular |
Igniton Type | Manual |
Commercial / Residential | Residential |
Description
Introducing the Deko Living Outdoor Steel Wood Burning Fireplace with a built-in Log Storage Compartment-the perfect combination of functionality and aesthetics for your outdoor living space. Embrace the warmth of a real wood fire while keeping your logs neatly organized and easily accessible. Whether you're hosting gatherings or seeking a quiet evening by the fire, this fireplace with a log storage compartment combines practicality and style for an enhanced outdoor experience and transform your outdoor space into a cozy retreat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALX Oralx Show Horse 34 Grams (4331)
- IMPACT CANOPY 15 FT M Roller Bag, Black (060041500)
- MTD Spacer-Shoulder (741-05056)
- MASTER LOCK 5' Bike CableComb Lock (8152ASTWD)
- DEKO LIVING Barrel Wood Burner Firepit - 35 Inch (COB10502)
- DEKO LIVING Outdoor Propane Burner Cooker Stand with Hose and Regulator (COB10007)
- DEKO LIVING 52 Gas Outdoor Firepit Table - Wicker (COB10002)
- DEKO LIVING 38 Inch Diameter Commemorative Outdoor Steel Wood Burning Fire Pit with Log Storage (COB10510)
- DEKO LIVING Wood Burner Fireplace - Metal - 40 Inch (COB10501)
- DEKO LIVING Chimney Wood Burner Firepit (COB10503)
- PUESTA EN ESCENA Flame Firewood Rack - Black, 31.5 x 10 x 20 in. (PU2558022)
- Deko Living Outdoor Fireplaces, Fire Pits & Accessories