Shop All Outdoor Fireplaces, Fire Pits & Accessories
Deko Living
34 Inch Diameter Outdoor Steel Wood Burning Sphere Fire Pit
Mfr # COB10508
Zoro # G212005081
original price:
$346.99
14% off
new price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 32.3"
- Width 31.86"
- Height 35.85"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deko Living
- MFR # COB10508
- Zoro # G212005081
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 32.3" |
Width | 31.86" |
Height | 35.85" |
Details
Item | Firepit |
Material | Metal |
Color | Black |
Finish | Powder Thermo Spray |
Features | Protective Cover; Firepit Screen |
Gas Type | Wood Burning |
Heating Capacity | 200 sq ft |
Igniton Type | Manual |
Filler Type | Wood |
Indoor/Outdoor | Outdoor |
Commercial / Residential | Residential |
Shape | Round |
Description
Introducing the Deko Living 34 Inch Outdoor Steel Woodburning Sphere Fire Pit-a captivating addition to your outdoor space that combines functional warmth with artistic design. Embrace the enchanting ambiance of a wood-burning fire in a uniquely shaped sphere for a truly mesmerizing experience. Whether you're hosting gatherings or seeking a tranquil evening by the fire, this unique and captivating fire pit is sure to enhance your outdoor experience and transform your outdoor space into a haven of warmth and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Wheel & Tire Assembly (1734013SM)
- LIPPERT COMPONENTS Lippert 239061 Screen Door Slider Panel with Pushdown Handle (239061)
- STENS Fuel Line 115-319 For Stihl .117" Id X .211" Od (115-319)
- SEGOMO TOOLS 360 Degree Automatic Rotating Garden Lawn Water Sprinkler Irrigation System 1& 2 Packs (GS360-2)
- DEKO LIVING Gas Outdoor Firepit Table - 35 Inch (COB10001)
- DEKO LIVING Outdoor Propane Burner Cooker Stand with Hose and Regulator (COB10007)
- DEKO LIVING Chimney Wood Burner Firepit (COB10503)
- DEKO LIVING Wood Burner Fireplace - Metal - 40 Inch (COB10501)
- DEKO LIVING 52 Gas Outdoor Firepit Table - Wicker (COB10002)
- DEKO LIVING Barrel Wood Burner Firepit - 35 Inch (COB10502)
- FIRE BLOX StackIt Bracket Set, 4 Brackets Per Set (98039)
- Deko Living Outdoor Fireplaces, Fire Pits & Accessories