Shop All Outdoor Fireplaces, Fire Pits & Accessories
Deko Living
33 Inch Diameter Outdoor Steel Wood Burning Fire Pit Grill & Rotisserie
Mfr # COB10505
Zoro # G912005077
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 33.1"
- Width 33.1"
- Height 33.1"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deko Living
- MFR # COB10505
- Zoro # G912005077
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 33.1" |
Width | 33.1" |
Height | 33.1" |
Details
Item | Firepit Grill |
Material | Metal |
Color | Black |
Finish | Powder Thermo Spray |
Features | Protective Cover |
Gas Type | Wood Burning |
Heating Capacity | 200 sq ft |
Commercial / Residential | Residential |
Igniton Type | Manual |
Shape | Round |
Filler Type | Wood |
Indoor/Outdoor | Outdoor |
Description
Introducing the Deko Living Outdoor Steel Woodburner Fire Pit with Grill and Rotisserie-the ultimate combination of warmth, cooking versatility, and entertainment for your outdoor space. Immerse yourself in the ambiance of a wood-burning fire while grilling up delicious meals with the added convenience of a rotisserie. Transform your outdoor area into a hub of warmth and culinary creativity, whether you're hosting gatherings or savoring a tranquil evening by the fire, this multifunctional fire pit enhances your outdoor experience in style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Starter (3084981)
- YARD KING 6"H x 20'L Poundable Edging, Black (Includes 3 Connectors) (YK97220)
- AP PRODUCTS AP Products 010-080 Ball Stud (010-080)
- FORTEX FORTIFLEX Feeder Mineral Twin 1.75Qt (MF2BX)
- DEKO LIVING 52 Gas Outdoor Firepit Table - Wicker (COB10002)
- DEKO LIVING Barrel Wood Burner Firepit - 35 Inch (COB10502)
- DEKO LIVING Outdoor Propane Burner Cooker Stand with Hose and Regulator (COB10007)
- DEKO LIVING 38 Inch Diameter Commemorative Outdoor Steel Wood Burning Fire Pit with Log Storage (COB10510)
- DEKO LIVING Chimney Wood Burner Firepit (COB10503)
- DEKO LIVING Gas Outdoor Firepit Table - 35 Inch (COB10001)
- HILAND Outdoor Rectangle Fire Pit in Hammered Bronze (AFP-RT-BRZ)
- Deko Living Outdoor Fireplaces, Fire Pits & Accessories