Shop All Outdoor Fireplaces, Fire Pits & Accessories
Deko Living
26 Inch Square Outdoor Steel Wood Burning Fireplace w/ Cooking Grill, Log Storage
Mfr # COB10507
Zoro # G612005063
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 25.6"
- Width 25.6"
- Height 25.6"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deko Living
- MFR # COB10507
- Zoro # G612005063
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 25.6" |
Width | 25.6" |
Height | 25.6" |
Details
Item | Firepit Grill |
Material | Metal |
Color | Black |
Finish | Powder Thermo Spray |
Features | Protective Cover; Firepit Screen |
Gas Type | Wood Burning |
Commercial / Residential | Residential |
Igniton Type | Manual |
Indoor/Outdoor | Outdoor |
Filler Type | Wood |
Shape | Square |
Heating Capacity | 200 sq ft |
Description
Introducing the versatile Deko Living Outdoor Steel Woodburning Fireplace with Cooking Grill and Log Storage Compartment-a multifunctional addition to your outdoor living space that combines the warmth of a wood-burning fireplace with the convenience of a cooking grill. Transform your outdoor area into a hub of warmth and culinary excitement with our Outdoor Steel Woodburner Fireplace. Whether you're hosting gatherings or savoring a tranquil evening by the fire, this multifunctional fireplace enhances your outdoor experience in style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSTAT 100 ft. Heavy Duty Copper Mesh (AM10201)
- WATERWAY Front Access Lid- White (5193030)
- CLASSIC ACCESSORIES Stellex Center Console Cover, Med, Blue (20-219-030501-00)
- PRECISION Spray Green Dye EZ Solupaks (744-WS)
- DEKO LIVING Chimney Wood Burner Firepit (COB10503)
- DEKO LIVING 38 Inch Diameter Commemorative Outdoor Steel Wood Burning Fire Pit with Log Storage (COB10510)
- DEKO LIVING Outdoor Propane Burner Cooker Stand with Hose and Regulator (COB10007)
- DEKO LIVING Gas Outdoor Firepit Table - 35 Inch (COB10001)
- DEKO LIVING 52 Gas Outdoor Firepit Table - Wicker (COB10002)
- DEKO LIVING Barrel Wood Burner Firepit - 35 Inch (COB10502)
- VINTIQUEWISE Tabletop Fireplace Portable Fire Pit (QI004463)
- Deko Living Outdoor Fireplaces, Fire Pits & Accessories