Shop All Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade
Mfr # 5210-0002-002
Zoro # G0744566
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 68
- Base Oil Mineral
- Container Size 1 qt
- NSF Rating Not Rated
- Lubricant Additives No Additives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # 5210-0002-002
- Zoro # G0744566
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Container Size | 1 qt |
Details
Item | Vacuum Pump Oil |
ISO Viscosity Grade | 68 |
Base Oil | Mineral |
NSF Rating | Not Rated |
Lubricant Additives | No Additives |
Min. Operating Temp. | 47 Degrees F |
Flash Point | 278 Degrees C |
Viscosity @ 40C | 64.32 cSt |
Container Type | Bottle |
Food Grade | No |
Viscosity Index | 162 |
Viscosity @ 100C | 10.9 cSt |
Series | Duratex |
SAE Viscosity Grade | 80 |
Container | 1 qt Bottle |
Minimum Operating Temperature | 47 Degrees F |
Description
Vacuum Pump Oil, Container Size 1 qt, Container Type Bottle, SAE Viscosity Grade 80, ISO Viscosity Grade 68, Viscosity Index 162, Flash Point 278 Degrees C, Food Grade No, Series Duratex, Base Oil Mineral, Viscosity @ 40C 64.32 cSt, Viscosity @ 100C 10.9 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO1 IAQ Low Voltage Thermostat, 7 or 5-1-1 Programs, 2 Heat Pump or 1 Conventional H 1 C, Hardwired/Battery (T625-2)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- GLOBAL INDUSTRIAL Oscillating Pedestal Fan, 30 Diameter, 1/3HP, 8775CFM (585280)
- GLOBAL EQUIPMENT 24" Washdown Rated Stainless Steel Pedestal Fan, 7200 CFM, 1/4 HP (HVP-24SS)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-001)
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-001)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR003H-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-000)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 75 SAE Grade (5210-0002-004)
- UNIWELD Refrigerant Evacuation Pump, 14.0 lb. (UVP1.5-110)
- Dekker Vacuum Technologies Vacuum Pumps