Shop All Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade
Mfr # 5210-0002-001
Zoro # G0744645
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 68
- Base Oil Mineral
- Container Size 1 qt
- NSF Rating Not Rated
- Lubricant Additives No Additives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # 5210-0002-001
- Zoro # G0744645
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Container Size | 1 qt |
Details
Item | Vacuum Pump Oil |
ISO Viscosity Grade | 68 |
Base Oil | Mineral |
NSF Rating | Not Rated |
Lubricant Additives | No Additives |
Min. Operating Temp. | 47 Degrees F |
Viscosity @ 40C | 66.98 cSt |
Viscosity Index | 102 |
Flash Point | 241 Degrees C |
Series | Duratex |
Food Grade | No |
Container Type | Bottle |
Viscosity @ 100C | 8.71 cSt |
SAE Viscosity Grade | 80 |
Container | 1 qt Bottle |
Minimum Operating Temperature | 47 Degrees F |
Description
Vacuum Pump Oil, Container Size 1 qt, Container Type Bottle, SAE Viscosity Grade 80, ISO Viscosity Grade 68, Viscosity Index 102, Flash Point 241 Degrees C, Food Grade No, Series Duratex, Base Oil Mineral, Viscosity @ 40C 66.98 cSt, Viscosity @ 100C 8.71 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 17" x 22" x 1", 4 Pack (KC17X22X1_4)
- DAYTON Blower, Assembled, 115 Volt, Single Speed (1XJX7)
- AIR HANDLER 10x33x1 Synthetic Pleated Air Filter, MERV 7 (21C091)
- FILTRETE Filter Air 2200Mpr 16X20X1In (S-EA00-4)
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-000)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-001)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR003H-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-000)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 75 SAE Grade (5210-0002-004)
- UNIWELD Refrigerant Evacuation Pump, 38.0 lb. (HVP8)
- Dekker Vacuum Technologies Vacuum Pumps