Shop All Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade
Mfr # 5210-0002-000
Zoro # G0744374
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 100
- Base Oil Mineral
- Container Size 1 qt
- NSF Rating Not Rated
- Lubricant Additives No Additives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # 5210-0002-000
- Zoro # G0744374
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Container Size | 1 qt |
Details
Item | Vacuum Pump Oil |
ISO Viscosity Grade | 100 |
Base Oil | Mineral |
NSF Rating | Not Rated |
Lubricant Additives | No Additives |
Min. Operating Temp. | 47 Degrees F |
Container Type | Bottle |
Viscosity @ 100C | 11.62 cSt |
Series | Duratex |
Viscosity @ 40C | 103.3 cSt |
Food Grade | No |
Flash Point | 254 Degrees C |
Viscosity Index | 100 |
Container | 1 qt Bottle |
SAE Viscosity Grade | 80 |
Minimum Operating Temperature | 47 Degrees F |
Description
Vacuum Pump Oil, Container Size 1 qt, Container Type Bottle, SAE Viscosity Grade 80, ISO Viscosity Grade 100, Viscosity Index 100, Flash Point 254 Degrees C, Food Grade No, Series Duratex, Base Oil Mineral, Viscosity @ 40C 103.3 cSt, Viscosity @ 100C 11.62 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE Floor Register 10X2 Brn (C150MB 02X10)
- COMAIR ROTRON MODULAIR COOLING AXIAL FAN TRAY ASSEMBLY 115V-AC FAN (MB9100-100)
- DAYTON Power Cord (VECMPCG)
- DAYTON Volume Control Damper, 9-3/4" W (2LRY6)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-000)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR003H-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-001)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-001)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 75 SAE Grade (5210-0002-004)
- SUPERCOOL Vacuum Pump Oil, 1 Gal. (V128)
- Dekker Vacuum Technologies Vacuum Pumps