Shop All Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump Oil, 1 qt, Bottle, 75 SAE Grade
Mfr # 5210-0002-005
Zoro # G0744496
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 32
- Base Oil Mineral
- Container Size 1 qt
- NSF Rating Not Rated
- Lubricant Additives No Additives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # 5210-0002-005
- Zoro # G0744496
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Container Size | 1 qt |
Details
Item | Vacuum Pump Oil |
ISO Viscosity Grade | 32 |
Base Oil | Mineral |
NSF Rating | Not Rated |
Lubricant Additives | No Additives |
Min. Operating Temp. | 47 Degrees F |
Viscosity Index | 137 |
Series | Duratex |
Container Type | Bottle |
Food Grade | No |
Viscosity @ 100C | 5.74 cSt |
Viscosity @ 40C | 29.87 cSt |
Flash Point | 242 Degrees C |
SAE Viscosity Grade | 75 |
Minimum Operating Temperature | 47 Degrees F |
Container | 1 qt Bottle |
Description
Vacuum Pump Oil, Container Size 1 qt, Container Type Bottle, SAE Viscosity Grade 75, ISO Viscosity Grade 32, Viscosity Index 137, Flash Point 242 Degrees C, Food Grade No, Series Duratex, Base Oil Mineral, Viscosity @ 40C 29.87 cSt, Viscosity @ 100C 5.74 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ6)
- ROXUL 1 in x 48 in x 24 in Mineral Wool High Temperature Insulation, 8# (40320)
- HOSHIZAKI Water Valve (4A2772-01)
- REZNOR Ventor Wheel (97724)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-000)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR003H-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-001)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-001)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 75 SAE Grade (5210-0002-004)
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- FJC Vacuum Pump, 1.5 CFM (6905)
- Dekker Vacuum Technologies Vacuum Pumps