Shop All Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade
Mfr # 5210-0010-003
Zoro # G0744688
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 100
- Base Oil Synthetic
- Container Size 1 gal
- NSF Rating Not Rated
- Lubricant Additives No Additives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # 5210-0010-003
- Zoro # G0744688
- Country of Origin United States
- Category Vacuum Pumps
Dimensions
Container Size | 1 gal |
Details
Item | Vacuum Pump Oil |
ISO Viscosity Grade | 100 |
Base Oil | Synthetic |
NSF Rating | Not Rated |
Lubricant Additives | No Additives |
Min. Operating Temp. | 47 Degrees F |
Container Type | Can |
Food Grade | No |
Viscosity @ 40C | 102.3 cSt |
Series | Duratex |
Viscosity Index | 173 |
Flash Point | 255 Degrees C |
Viscosity @ 100C | 16.34 cSt |
Minimum Operating Temperature | 47 Degrees F |
SAE Viscosity Grade | 80 |
Container | 1 gal Can |
Description
Vacuum Pump Oil, Container Size 1 gal, Container Type Can, SAE Viscosity Grade 80, ISO Viscosity Grade 100, Viscosity Index 173, Flash Point 255 Degrees C, Food Grade No, Series Duratex, Base Oil Synthetic, Viscosity @ 40C 102.3 cSt, Viscosity @ 100C 16.34 cSt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH 9006114205 Kit Blower Motor (9006114205)
- GLOBAL INDUSTRIAL LEED Compliant Pleated Air Filter, MERV 13, 24Wx20Hx2D (B2318862)
- DAYTON Industrial Portable Dehumidifier, 14 pt, Black, Gray, 1 Speeds, Steel (55HE55)
- IMPERIAL MFG ENDCAP(SM END)GV 30GA 6"" (GV0735)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-001)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-000)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-000)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-002)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 75 SAE Grade (5210-0002-004)
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- MITYVAC Selectline Hand Vacuum Pump (MV8030)
- Dekker Vacuum Technologies Vacuum Pumps