Shop All Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 6 hp, 90 torr, 110V AC
Mfr # RVD008L-01
Zoro # G010865115
product price: $2,818.99
/ea
Free Shipping & Returns
$2,818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110V AC
- Phase Single
- Inlet Size 1/2 in
- Pump Type Rotary Vane Vacuum
- Magnetic Drive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD008L-01
- Zoro # G010865115
- Country of Origin Italy
- Category Vacuum Pumps
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Details
Item | Vacuum Pump |
Voltage | 110V AC |
Phase | Single |
Pump Type | Rotary Vane Vacuum |
Magnetic Drive | Yes |
Output Power | 6 hp |
Maximum Flow Rate | 8.2 cfm |
Inlet Type | NPT |
Maximum Vacuum | 90 torr |
Outlet Type | NPT |
Description
Vacuum Pump, Output Power 6 hp, Phase Single, Voltage 110V AC, Maximum Flow Rate 8.2 cfm, Maximum Vacuum 90 torr, Inlet Size 1/2 in, Inlet Type NPT, Inlet Gender Not Applicable, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Not Applicable, Application Not Applicable, Maximum Discharge Pressure Not Applicable, Maximum Operating Pressure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Manifold Gauge, 4-Valve (25233)
- BROAN Grill (97011790)
- ANTUNES Pressure Switch (803113401)
- GLOBAL INDUSTRIAL Air Conditioning Coil & Fin Cleaner, 1 Gallon Bottles, 4PK (670282)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 75 SAE Grade (5210-0002-004)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-000)
- DEKKER VACUUM TECHNOLOGIES High Vacuum Pump Oil, 1qt, Bottle, 80 SAE (5210-0002-016)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 qt, Bottle, 80 SAE Grade (5210-0002-000)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR003H-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump Oil, 1 gal, Can, 80 SAE Grade (5210-0010-001)
- JB INDUSTRIES Platinum® 10 CFM Vacuum Pump Dual voltage (DV-285N-250)
- Dekker Vacuum Technologies Vacuum Pumps