Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 40 hp, 3Phase, 208-230/460V AC
Mfr # RVL700LH/HH-208-230/460V/3Ph/60Hz
Zoro # G2157977
original price:
$72,360.19
5% off
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$68,585.99
Free 30-Day Returns
Key Features
- HP 40 hp
- Voltage 208-230/460V AC
- Full Load Amps 110.1
- Inlet Size 4 in (F)NPT
- Outlet Size 4 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVL700LH/HH-208-230/460V/3Ph/60Hz
- Zoro # G2157977
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 4 in (F)NPT |
Outlet Size | 4 in (F)NPT |
Overall Width | 37.06 in |
Overall Length | 67.56 in |
Overall Height | 25.94 in |
Description
Vacuum Pump, Output Power 40 hp, Phase Three, Voltage 208-230/460V AC, Maximum Flow Rate 710 cfm, Maximum Vacuum 29 in Hg, Inlet Size 4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 4 in, Outlet Type NPT, Outlet Gender Female, Application Biotech, Chucking, Electronics, Hospitals, Laboratories, Lifting, Paper Converting, Printing, Vacuum Packing, Maximum Discharge Pressure 2 psi, Maximum Operating Pressure 15 in Hg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS V-Groove Drive Pulley - 2.5'' Dia. - 3/4'' Bore - Die Cast (5125034)
- TRITAN Radial Ball Bearing, PS, 10mm, 6200 2RS (6200 2RSL/C3 PRX)
- GATES 762 mm Outside Length, 10 mm Top Width, 1 Ribs (10X725LI)
- ENERPAC BRP106L, 11.6 ton Capacity, 6.00 in Stroke, Pull Hydraulic Cylinder (BRP106L)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G626X)
- ROCKER SCIENTIFIC CO LTD Rocker 430 Vacuum Pump, 110V/60Hz (167430-11)
- PROCON PUMP ROTARY VANE, BRASS HOUSING 3/8 (10597)
- Dekker Vacuum Technologies Rotary Vane Compressors & Vacuum Pumps