Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 4 hp, 3 Phase, 208-230/460V AC
Mfr # RVD060L-208-230/460V/3Ph/60Hz
Zoro # G2157846
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$6,610.99
Free 30-Day Returns
Key Features
- HP 4 hp
- Voltage 208-230/460V AC
- Full Load Amps 11.8
- Inlet Size 1 in
- Outlet Size 1 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD060L-208-230/460V/3Ph/60Hz
- Zoro # G2157846
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in (F)NPT |
Overall Width | 14.28 in |
Overall Height | 14.78 in |
Overall Length | 28.03 in |
Description
Vacuum Pump, Output Power 4 hp, Phase Three, Voltage 208-230/460V AC, Maximum Flow Rate 56 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC METAL FILTER 1", LG.GAGE (BFD201-8)
- ARO Pilot Air Valve, 3 Way, 2 Pos, 1/2 NPT (M254PS)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6210 NSE)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- ROCKER SCIENTIFIC CO LTD Rocker 410 Vacuum Pump, 110V/60Hz (167410-11)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G625)
- GAST Pump, Vacuum, 3/4 HP (1023-V131Q-G608NEX)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers