Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 3/5 hp, 3Phase, 208-230/460VAC
Mfr # RVD007L-208-230/460V/3Ph/60Hz
Zoro # G0188389
Free Shipping & Returns
$1,865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 39/64 hp
- Voltage 208-230/460V AC
- Full Load Amps 2.3
- Inlet Size 1/2 in (F)NPT
- Outlet Size 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD007L-208-230/460V/3Ph/60Hz
- Zoro # G0188389
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/2 in (F)NPT |
Outlet Size | 1/2 in (F)NPT |
Overall Height | 6.3 in |
Overall Length | 11.42 in |
Overall Width | 7.07 in |
Description
Vacuum Pump, Output Power 0.6 hp, Phase Three, Voltage 208-230/460V AC, Maximum Flow Rate 7 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS 6010ZZ, Deep Groove BBear, Single Row 90Mm (6010ZZ)
- DYNABRADE Balancer Shaft (57069)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100132)
- SPEEDAIRE Cable Reel, 20 ft., Powder Coated, Green (440G09)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- GAST Pump, Vacuum, 1 HP (2067-V103)
- ROCKER SCIENTIFIC CO LTD Lafil 300, Oil Free Vacuum Pump, AC110V, 60Hz (197300-11)
- GAST Compressor/Vacuum Pump, 3/4 HP, 230/460 V (1023-251Q-G279)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers