Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 3/5 hp, 1 Phase, 220V AC
Mfr # RVD007L-220V/1Ph/60Hz
Zoro # G2158713
product price: $1,377.99
/ea
Free Shipping & Returns
$1,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 39/64 hp
- Voltage 220V AC
- Full Load Amps 2.6
- Inlet Size 1/2 in (F)NPT
- Outlet Size 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD007L-220V/1Ph/60Hz
- Zoro # G2158713
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/2 in (F)NPT |
Outlet Size | 1/2 in (F)NPT |
Overall Width | 7.07 in |
Overall Height | 6.3 in |
Overall Length | 11.42 in |
Description
Vacuum Pump, Output Power 0.6 hp, Phase Single, Voltage 220V AC, Maximum Flow Rate 7 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 1/2 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON M Style Industrial Air Coupler, 3/8" Hose Barb, PK100 (717-6BK)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16707 (06Z-S68)
- AMRAD ENGINEERING ROUND USA-MADE MOTOR RUN CAPACITOR, 40/5 MFD, 370/440 VAC (USA2235)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End (FM84)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- GAST Pump, Vacuum, 1/4 HP (0523-V191Q-G588NDX)
- ROCKER SCIENTIFIC CO LTD Rocker 410 Vacuum Pump, 110V/60Hz (167410-11)
- GAST Pump, Vacuum, 1 HP (7Z779)
- GAST Pump, Vacuum, 1 1/2 HP (7Z782)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers