Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 3 hp, 3 Phase, 575V AC
Mfr # RVD040L-575V/3Ph/60Hz
Zoro # G2168924
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,235.99
Free 30-Day Returns
Key Features
- HP 3 hp
- Voltage 575V AC
- Full Load Amps 5.0
- Inlet Size 1 in (F)NPT
- Outlet Size 1 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD040L-575V/3Ph/60Hz
- Zoro # G2168924
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1 in (F)NPT |
Outlet Size | 1 in (F)NPT |
Overall Width | 14.28 in |
Overall Length | 26.84 in |
Overall Height | 14.78 in |
Description
Vacuum Pump, Output Power 3 hp, Phase Three, Voltage 575V AC, Maximum Flow Rate 42 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Nss Series Cam Clutch, NSS-12 CLUTCH (NSS-12 CLUTCH)
- DIXON VSeries Valved CouplerST, 1.5", FNPTF, 1.5" (12VF12)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth (50BS12H X 1 1/4)
- DIXON Clockwise Spiral Clamp, 10" (SC1000)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2567-V103)
- GAST 2567-P102 Rotary Vane Pump Sep Drive (2567-P102)
- GAST 6/Skid Rotary Vane Pump - Sep Drive (2565-V2A)
- Dekker Vacuum Technologies Rotary Vane Compressors & Vacuum Pumps