Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 3 hp, 3 Phase, 208-230/460V AC
Mfr # RVD040L-208-230/460V/3Ph/60Hz
Zoro # G2168748
original price:
$7,380.51
9% off
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$6,660.99
Free 30-Day Returns
Key Features
- HP 3 hp
- Voltage 208-230/460V AC
- Full Load Amps 5.0
- Inlet Size 1 in (F)NPT
- Outlet Size 1 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD040L-208-230/460V/3Ph/60Hz
- Zoro # G2168748
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1 in (F)NPT |
Outlet Size | 1 in (F)NPT |
Overall Width | 14.28 in |
Overall Height | 14.78 in |
Overall Length | 26.84 in |
Description
Vacuum Pump, Output Power 3 hp, Phase Three, Voltage 208-230/460V AC, Maximum Flow Rate 42 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 1 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- CONTINENTAL 3/8" x 500' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG03830-500)
- BREEZE Hose Clamp, Liner, SAE 28,410SS, PK10 (9428H)
- FASCO HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 (D208)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- GAST Pump, Vacuum, 1 HP (7Z779)
- ROCKER SCIENTIFIC CO LTD Rocker 300C, PTFE Coated Chemical Resistant Vacuum Pump, AC110V/60Hz (189300-11)
- GAST Compressor/Vacuum Pump, 3/4 HP, 230/460 V (1023-251Q-G279)
- Dekker Vacuum Technologies Vacuum Pumps & Blowers