Shop All Rotary Vane Compressors & Vacuum Pumps
Dekker Vacuum Technologies
Vacuum Pump, 2/5 hp, 3Phase, 208-230/460VAC
Mfr # RVD005L-208-230/460V/3Ph/60Hz
Zoro # G2176545
product price: $1,462.99
/ea
Free Shipping & Returns
$1,462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 13/32 hp
- Voltage 208-230/460V AC
- Full Load Amps 1.6
- Inlet Size 1/4 in (F)NPT
- Outlet Size 1/2 in (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dekker Vacuum Technologies
- MFR # RVD005L-208-230/460V/3Ph/60Hz
- Zoro # G2176545
- Country of Origin Italy
- Category Rotary Vane Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in (F)NPT |
Outlet Size | 1/2 in (F)NPT |
Overall Width | 6.4 in |
Overall Height | 5.35 in |
Overall Length | 9.96 in |
Description
Vacuum Pump, Output Power 0.4 hp, Phase Three, Voltage 208-230/460V AC, Maximum Flow Rate 4.2 cfm, Maximum Vacuum 26.4 in Hg, Inlet Size 1/4 in, Inlet Type NPT, Inlet Gender Female, Outlet Size 1/2 in, Outlet Type NPT, Outlet Gender Female, Application Lifting, Paper Converting, Printing, Vacuum Chucking, Woodworking, Maximum Discharge Pressure 26.4 in Hg, Maximum Operating Pressure 15 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Hose, 2" ID x 10 ft., Black (RSG200-10CE-G)
- GATES Polyflex Belts, 3M412 (3M412)
- 3M Tracking Arm Mount 30620, 1 Per Poly Bag (30620)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-10A)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 2/5 hp, 1 Phase, 110V AC (RVD005L-110V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1 1/4 hp, 1 Phase, 220V AC (RVH012H-220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 3/5 hp, 1 Phase, 220V AC (RVD007L-220V/1Ph/60Hz)
- ROCKER SCIENTIFIC CO LTD Rocker 320 Oil Free Air Compressor, 110V/60Hz (167320-11)
- GAST 2567-P102 Rotary Vane Pump Sep Drive (2567-P102)
- ROCKER SCIENTIFIC CO LTD Rocker 400 Vacuum Pump, 110V/60Hz (167400-11)
- Dekker Vacuum Technologies Rotary Vane Compressors & Vacuum Pumps